Shop All Plate Casters
Service Caster
2 Inch Bright Chrome Metal Ball Caster – Top Plate –, 4PK
Mfr # SCC-TP01S20-DCS-BC-TP2-4
Zoro # G805431419
product price: $105.99
/pk 4, $26.50/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 2
- Capacity (Lb.) 300
- Material Metal
- Wheel Type Ball
- Features Durable metal body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TP01S20-DCS-BC-TP2-4
- Zoro # G805431419
- UPC # 734005077582
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 2 |
Plate Size | 1-3/16" x 2" |
Mounting Height | 2-1/2" |
Bolt Size | 3/16" (hardware not included) |
Size | 2" |
Details
Capacity (Lb.) | 300 |
Material | Metal |
Wheel Type | Ball |
Features | Durable metal body |
Series | Series #01 |
Plate Caster Bolt Hole Pattern | 13/16" x 1-9/16" |
Caster Mounting Type | Top Plate |
Finish | Bright chrome |
Type | (4) Swivel casters |
Bearing Type | Plain Bore |
Description
Listing is for four (4) 2" diameter metal ball light furniture and fixture casters with 1.1875” x 2” top plate and bright chrome finish. Supports up to 75 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 4 ft 9 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1802HD)
- MARASTAR Flat Free Wheel, Polyurethane, 250lb, Black (92001)
- US CARGO CONTROL Padded Hand Truck Cover: Square Top (HTCS1011)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Polyester, Silver (EE1802TTX2)
- SERVICE CASTER Avantco 17816412 Swivel Caster with Brake Replacement (AVA-SCC-20S414-HRS-TLB-TP2)
- SERVICE CASTER Replacement Caster for Magliner Caster 130055 (MAG-SCC-30CS520-PHR)
- SERVICE CASTER 5 Inch Polyurethane Swivel Caster with Ball Bearing and Swivel Lock SCC (SCC-30CS520-PPUB-BSL)
- SERVICE CASTER 5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-PHRHT-TP2-2-R-2)
- SERVICE CASTER 6 Inch Kingpinless V Groove Semi Steel Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S620-VGR-2-R-2)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Top Plate Caster with Brake (SCC-20S514-PHS-TLB-TP2)
- ALBION 4" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 700 lb (16PD04201R)
- Service Caster Plate Casters