Shop All Stem Casters
Service Caster
2 Inch Bright Chrome Metal Ball Caster – 5/16 Inch Threaded Stem –SCC, 4PK
Mfr # SCC-TS01S20-DCS-BC-5161812-4
Zoro # G605422211
product price: $112.99
/pk 4, $28.25/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 2-5/16"
- Stem Length 0.5
- Wheel Bearing Type Plain Bore
- Wheel Dia. 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS01S20-DCS-BC-5161812-4
- Zoro # G605422211
- UPC # 734005077704
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-5/16" |
Stem Length | 0.5 |
Wheel Dia. | 2 |
Stem Dia. | 5/16" |
Size | 2" |
Thread Length | 0.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Features | Durable metal body |
Includes | (4) Swivel casters |
Finish | Bright chrome |
Load Capacity | 300 |
Material | Metal |
Model | Series #01 |
Mounting Type | Threaded Stem |
Tire Type | Ball |
Thread Pitch | 18 |
Description
Listing is for four (4) 2" diameter metal ball light furniture and fixture casters with 5/16” diameter – 18 TPI x 1/2” threaded stem and bright chrome finish. Supports up to 75 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 20 ft., 6600 lb. (11A-38G720)
- PETERSEN MANUFACTURING 30" Spherical Security Bollard, Concrete (BB30)
- CALDWELL Lifting Hook, Sgl Fork, Sgl Swivel, 3000Lb. (5S-1 1/2-4)
- US CARGO CONTROL Yellow Adjustable Tow Dolly Strap with 2” Top Strap/Twisted Snap Hook (WNADJ2-DRING-TFSH)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EX20S514-PPUB-MRN-112-4)
- SERVICE CASTER 5 Inch 316SS Thermoplastic Rubber Wheel Swivel 1 Inch Expanding Stem Caster (SCC-SS316EX20S514-TPRB-1)
- SERVICE CASTER 3 Inch SS Thermoplastic Rubber ½ Inch Threaded Stem Caster with Total Lock Brake (SCC-SSTSTTL20S314-TPRB-121315)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S414-PPUB-RED-58212-4)
- SERVICE CASTER Regency 460EC26 EC-26 5'' Replacement Caster Set with Brakes, 4PK (REG-GR20S514-PPUB-MRN-845-2-TLB-2)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters with Brake, 4PK (SCC-TS01S20-POS-WA-SLB-38-4)
- CASTERHQ 3" Swivel Caster-4,000 lbs Capacity, Low Profile Extreme Dut, PK4 (X05CS3113MA63B-03)
- Service Caster Stem Casters