Shop All Stem Casters
Service Caster
2 Inch Bright Chrome Metal Ball Caster – 5/16 Inch Threaded Stem –SCC, 4PK
Mfr # SCC-TS01S20-DCS-BC-5161810-4
Zoro # G905422294
product price: $105.99
/pk 4, $26.50/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 2-5/16"
- Stem Length 1
- Wheel Bearing Type Plain Bore
- Includes (4) Swivel casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS01S20-DCS-BC-5161810-4
- Zoro # G905422294
- UPC # 734005077681
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-5/16" |
Stem Length | 1 |
Wheel Dia. | 2 |
Stem Dia. | 5/16" |
Thread Length | 1 |
Size | 2" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Includes | (4) Swivel casters |
Load Capacity | 300 |
Features | Durable metal body |
Finish | Bright chrome |
Material | Metal |
Model | Series #01 |
Tire Type | Ball |
Mounting Type | Threaded Stem |
Thread Pitch | 18 |
Description
Listing is for four (4) 2" diameter metal ball light furniture and fixture casters with 5/16” diameter – 18 TPI x 1” threaded stem and bright chrome finish. Supports up to 75 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN1201NX3)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (113214PSU)
- RUD CHAIN Hoist Ring, 0 Pivot, 11,000 lb.Load Cap. (7900354)
- BIL-JAX ST8100 Deck - 19" x 4' - Intermediate - Gray Paint (0106-382-6)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster (SCC-TS05S210-TPRS-121315)
- SERVICE CASTER Belshaw HG18-0031-4 Swivel Caster - HG18EZ Glazer (BEL-SCC-DCGR20S414-POS-716138)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 7/8 Inch Grip Ring Stem Caster SCC, 4PK (SCC-GR05S510-TPRS-71678-4)
- SERVICE CASTER Regency 460UCRTCSTR Replacement Caster (REG-SCC-GR20S514-PPUB-BLUE-716138)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster Set SCC (SCC-TS20S414-PPUB-121315-4)
- SERVICE CASTER 4 Inch Blue Polyurethane 10 MM Threaded Stem Caster Set with Brake (SCC-TS20S414-PPUB-BLUE-PLB-M1015-4)
- CASTERHQ Ever-Roll 10"x3" Swivel Caster, 280lbs Capacity (CBER10SC)
- Service Caster Stem Casters