Shop All Stem Casters
Service Caster
2 Inch Bright Chrome Metal Ball Caster – 3/8 Inch Threaded Stem – SCC, 4PK
Mfr # SCC-TS01S20-DCS-BC-3816112-4
Zoro # G305422573
product price: $114.99
/pk 4, $28.75/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 2-5/16"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
- Features Durable metal body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS01S20-DCS-BC-3816112-4
- Zoro # G305422573
- UPC # 734005077629
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-5/16" |
Stem Length | 1.5 |
Stem Dia. | 3/8" |
Wheel Dia. | 2 |
Thread Length | 1.5 |
Size | 2" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Features | Durable metal body |
Finish | Bright chrome |
Includes | (4) Swivel casters |
Material | Metal |
Load Capacity | 300 |
Mounting Type | Threaded Stem |
Thread Pitch | 16 |
Model | Series #01 |
Tire Type | Ball |
Description
Listing is for four (4) 2" diameter metal ball light furniture and fixture casters with 3/8” diameter – 16 TPI x 1-1/2” threaded stem and bright chrome finish. Supports up to 75 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 5B)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Yellow (EE2602DTX6)
- LOUISVILLE 21 in. Fiberglass Fold-Up Work Platform (L-3042-03)
- TANIS Strip Brush, 3/16 W, 12 In L, Trim 3 In (MB406412)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Polyurethane 3/8 Inch Threaded Stem Caster SCC (SCC-TS03S310-PPUBD-BC-381610)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 3/4 Inch Square Stem Caster Set with Brake (SCC-SQ20S414-TPRB-TLB-34-4)
- SERVICE CASTER 5 Inch 316SS Thermoplastic Rubber Wheel Swivel 1 Inch Expanding Stem Caster (SCC-SS316EX20S514-TPRB-1)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 1/2 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S510-TPRS-SLB-121315-4)
- SERVICE CASTER 5 Inch Semi Steel 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S515-SSR-121315-2-PLB-2)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Grip Neck Stem Caster (SCC-GN05S210-TPUS)
- STEINER Swivel Stem Caster, Rubber, 2 in., 70 lb. (54606)
- Service Caster Casters