Shop All Stem Casters
Service Caster
2 Inch Bright Chrome Hooded Urethane Twin Wheel Grip Ring Chair Casters, 5PK
Mfr # SCC-GR02S50D-NYU-BC-716X78-5
Zoro # G205442442
$67.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip ring stem
- Mounting Height 2-3/8"
- Stem Length 7/8"
- Wheel Bearing Type Plain Bore
- Includes (5) Swivel casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-GR02S50D-NYU-BC-716X78-5
- Zoro # G205442442
- UPC # 670533918778
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-3/8" |
Stem Length | 7/8" |
Stem Dia. | 7/16" |
Wheel Dia. | 2 |
Size | 2" |
Details
Caster Stem Type | Grip ring stem |
Wheel Bearing Type | Plain Bore |
Includes | (5) Swivel casters |
Finish | Bright chrome hood |
Load Capacity | 75 |
Material | Urethane |
Model | Series #02 |
Tire Type | Twin wheel |
Mounting Type | Grip ring stem |
Description
Listing is for (5) five 2" diameter bright chrome hooded twin wheel urethane chair, light furniture and fixture casters with a 7/16" diameter x 7/8" length grip ring stem. Supports up to 75lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 02 urethane twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. An ideal replacement for standard hard nylon wheel casters, Service Caster’s Series 02 urethane twin wheel casters will not mark, mar, or scuff wood, tile, or any other hard surface, resulting in excellent floor protection and an easy and quiet roll. Mounting options include a standard grip ring stem, to which a corner or side mount bracket can be attached, and the decorative die cast metal comes in a bright chrome finish, adding a sleek luster that complements the fixture to which it is paired. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, PU, 8", 2000 lb. (LH-GTH 200K-16)
- GLOBAL INDUSTRIAL 8 Bushel Plastic Bulk Box Truck, Direct Mount Base, White, 33-3/10L x 24-3/5W x 27-2/5H (800313WH)
- ZORO SELECT Tilt Truck, Medium-Duty, 5/8 cu. yd., Ylw (5/8CU-S YELLOW)
- AZTEC LIFTING HARDWARE Sleeve, Wire Rope, 1/8, Crimp, Aluminum (ASC018)
- SERVICE CASTER 35 Inch Soft Rubber 10 MM Threaded Stem Caster with Brake (SCC-TS20S3514-SRS-PLB-M1015)
- SERVICE CASTER Bil-Jax 0026-762 Scaffold Swivel Caster Replacement (BIL-SCC-SF30S820-RSR-138)
- SERVICE CASTER Regency 4605MPX Replacement Caster (REG-SCC-GR20S514-PPUB-BLK-845)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 3/8 Inch Threaded Stem – SCC, 4PK (SCC-TS01S20-DCS-WA-3816112-4)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S514-PPUB-BLK-34212-4)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Swivel 3/4 Inch Square Stem Caster Set with Brake (SCC-SQ20S3514-TPRB-TLB-34-4)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 8mm Threaded Stem Caster with Brake SCC (SCC-TS05S210-TPRS-SLB-M815)
- Service Caster Stem Casters