Shop All Stem Casters
Service Caster
2 Inch Bright Chrome Hooded Urethane Twin Wheel Grip Ring Chair Casters, 4PK
Mfr # SCC-GR02S50D-NYU-BC-716X78-4
Zoro # G905442407
product price: $69.35
/pk 4, $17.34/ea
$69.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip ring stem
- Mounting Height 2-3/8"
- Stem Length 7/8"
- Wheel Bearing Type Plain Bore
- Includes (4) Swivel casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-GR02S50D-NYU-BC-716X78-4
- Zoro # G905442407
- UPC # 670533918761
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-3/8" |
Stem Length | 7/8" |
Wheel Dia. | 2 |
Stem Dia. | 7/16" |
Size | 2" |
Details
Caster Stem Type | Grip ring stem |
Wheel Bearing Type | Plain Bore |
Includes | (4) Swivel casters |
Material | Urethane |
Load Capacity | 75 |
Finish | Bright chrome hood |
Tire Type | Twin wheel |
Model | Series #02 |
Mounting Type | Grip ring stem |
Description
Listing is for (4) four 2" diameter bright chrome hooded twin wheel urethane chair, light furniture and fixture casters with a 7/16" diameter x 7/8" length grip ring stem. Supports up to 75lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 02 urethane twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. An ideal replacement for standard hard nylon wheel casters, Service Caster’s Series 02 urethane twin wheel casters will not mark, mar, or scuff wood, tile, or any other hard surface, resulting in excellent floor protection and an easy and quiet roll. Mounting options include a standard grip ring stem, to which a corner or side mount bracket can be attached, and the decorative die cast metal comes in a bright chrome finish, adding a sleek luster that complements the fixture to which it is paired. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Heavy Duty Aluminum Dock Plate, 72W x 30L, 11,350 Lb. Capacity (988887)
- CAMCO Retractable Tie Down Straps - 1" Width 6 Dual Hooks (50033)
- MAGLINER Two-Wheel Snack Truck, 80 lb., 8 in. dia. (HSK811AA1--5)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB406036)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber ½ Inch Threaded Stem Caster with Total Lock Brake (SCC-SSTSTTL20S414-TPRB-121315)
- SERVICE CASTER 3 Inch Windsor Antique Soft Tread Ball Caster – Side Mount Bracket, 4PK (SCC-GR01S30-DCR-WA-71678-4-CB180-4)
- SERVICE CASTER 2.25 Inch Antique Soft Tread Ball Caster – 1/4 Inch Threaded Stem, 5PK (SCC-TS01S214-DCR-WA-142058-5)
- SERVICE CASTER Regency Work Table Locking Caster Replacement Set (REG-SCC-EX20S514-PPUB-BLK-TLB-112-4)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Polyurethane 5/16 Inch Grip Neck Stem Casters, 5PK (SCC-GN03S310-PPUBD-BC-5)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 3/4 Inch Square Stem Caster (SCC-SQ20S414-SRS-34)
- SERVICE CASTER 5 Inch 316SS Gray Polyurethane Wheel Swivel 1-1/2 Inch Expanding Stem Caster (SCC-SS316EX20S514-PPUB-112)
- Service Caster Stem Casters