Shop All Plate Casters
Service Caster
2 Inch Bright Chrome Hooded Top Plate Ball Casters, 4PK
Mfr # SCC-TP01S20-POS-BC-4
Zoro # G705431267
product price: $42.99
/pk 4, $10.75/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 2
- Type (4) Swivel casters
- Material Polyolefin
- Mounting Height 2-3/4"
- Plate Caster Bolt Hole Pattern 1" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TP01S20-POS-BC-4
- Zoro # G705431267
- UPC # 670533880228
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 2 |
Mounting Height | 2-3/4" |
Plate Size | 1-1/2" x 2-1/2" |
Size | 2" |
Bolt Size | 3/16" (hardware not included) |
Details
Type | (4) Swivel casters |
Material | Polyolefin |
Plate Caster Bolt Hole Pattern | 1" x 2" |
Finish | Bright chrome hood |
Series | Series #01 |
Caster Mounting Type | Top Plate |
Wheel Type | Spherical ball |
Features | Durable metal body |
Capacity (Lb.) | 75 |
Bearing Type | Plain Bore Wheel; Ball Bearing Swivel |
Description
Listing is for four (4) 2" diameter spherical polyolefin wheel light furniture and fixture casters with 1.5” x 2.5” top plate and hooded bright chrome finish. Supports up to 75lbs/caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a bright chrome finish, adding a sleek luster that complements the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. The top plate mounts via screws or bolts, providing the utmost stability by supporting the caster at four points. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Stop Sleeve, 5/32 In, 122 Copper (ST2-5)
- ZORO SELECT Rigid Plate Caster, TPR, 6 in., 300 lb. (P12R-PRP060K-12)
- STREN-FLEX Synthetic Web Sling, Type 6, 14 ft L, 6 in W, Nylon, Black (RE2-906-14)
- TELE-TOWER Rolling Work Platform, Steel, 550 lb Load Capacity, 24 in to 132 in Platform Height (1101)
- SERVICE CASTER 6 Inch Semi Steel Wheel Rigid Caster with Roller Bearing (SCC-30R620-SSR)
- SERVICE CASTER 5 Inch Semi Steel Swivel Caster with Roller Bearing and Brake (SCC-30CS520-SSR-TLB)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Polyolefin Swivel Caster with Ball Bearing SCC (SCC-35S820-POB)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel Top Plate Caster, 4PK (SCC-05S210-TPRS-4)
- SERVICE CASTER 5 Inch Heavy Duty Red Poly on Cast Iron Swivel Caster with Ball Bearing SCC (SCC-35S520-PUB-RS)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S414-PHSHT-TLB-TP2-2-R-2)
- SERVICE CASTER 6 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S615-PHRHT)
- Service Caster Casters