Shop All Stem Casters
Service Caster
2 Inch Bright Chrome Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 4PK
Mfr # SCC-TS01S20-POS-BC-516-4
Zoro # G105422988
product price: $40.99
/pk 4, $10.25/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded stem
- Mounting Height 2-3/4"
- Stem Length 1"
- Wheel Bearing Type Plain Bore Wheel; Ball Bearing Swivel
- Wheel Dia. 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS01S20-POS-BC-516-4
- Zoro # G105422988
- UPC # 670533880310
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-3/4" |
Stem Length | 1" |
Wheel Dia. | 2 |
Stem Dia. | 5/16" |
Thread Length | 1 |
Size | 2" |
Details
Caster Stem Type | Threaded stem |
Wheel Bearing Type | Plain Bore Wheel; Ball Bearing Swivel |
Load Capacity | 75 |
Includes | (4) Swivel casters |
Material | Polyolefin |
Features | Durable metal body |
Finish | Bright chrome hood |
Mounting Type | Threaded stem |
Model | Series #01 |
Tire Type | Spherical ball |
Thread Pitch | 18 |
Description
Listing is for four (4) 2" diameter spherical polyolefin wheel light furniture and fixture casters with a 5/16” diameter – 18 TPI x 1” threaded stem and hooded bright chrome finish. Supports up to 75lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a bright chrome finish, adding a vintage look that complements the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. The threaded stem locks the caster into place and provides a solid, secure fit, making it ideal for a variety of applications. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE Surgical Case Cart, Stainless Steel, (2) Flat, 2 Shelves, 300 lb (6930)
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, Steel, Strand Type: 7 x 7 (2TAC5)
- WERNER Fiberglass Podium Ladder, Type IA, 2 ft (PD6202)
- LISTA Drawer Partition, Angle (LP150-36)
- SERVICE CASTER Regency 460UCRTCSTR Replacement Caster (REG-SCC-GR20S514-PPUB-MRN-716138)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-RED-112)
- SERVICE CASTER 2 Inch Antique Brass Hooded Grip Ring Ball Casters, 5PK (SCC-GR01S20-POS-WA-716-5)
- SERVICE CASTER 3 Inch Gray Polyurethane 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-121315-2-PLB-2)
- SERVICE CASTER Regency 460UCRTCSTRB Replacement Caster with Brake (REG-SCC-GR20S414-PPUB-BLK-TLB-845)
- SERVICE CASTER 2 Inch MRI Safe Caster, 7/16 Inch Grip Ring Stem (SCC-GR02S50-TPR-GRY-716138-MRI)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30273ZN-TPUB)
- Service Caster Casters