Shop All Stem Casters
Service Caster
2 Inch Bright Chrome Ball Caster – 7/16 Inch Grip Ring Stem – SCC, 5PK
Mfr # SCC-GR01S20-DCS-BC-71678-5
Zoro # G305418989
product price: $165.99
/pk 5, $33.20/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Mounting Height 2-3/16"
- Stem Length 7/8"
- Wheel Bearing Type Plain Bore
- Features Durable metal body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-GR01S20-DCS-BC-71678-5
- Zoro # G305418989
- UPC # 734005077575
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-3/16" |
Stem Length | 7/8" |
Stem Dia. | 7/16" |
Wheel Dia. | 2 |
Size | 2" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Features | Durable metal body |
Load Capacity | 375 |
Material | Metal |
Includes | (5) Swivel casters |
Finish | Bright chrome |
Mounting Type | Grip Ring Stem |
Model | Series #01 |
Tire Type | Ball |
Description
Listing is for five (5) 2" diameter metal ball light furniture and fixture casters with 7/16" diameter x 7/8" length grip ring stem and bright chrome finish. Supports up to 75 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 21-1/2InW (2WJN4)
- SOUTHWORTH Lift Hand Control, 9 ft. Cable Length (HC-1)
- ZORO SELECT S-Hook, 3/4" W, Black (635771765)
- VESTIL STEEL PIPE SAFETY RAILING 48 IN LENGTH BLACK (VDKR-4-BK)
- SERVICE CASTER 4 Inch 316SS Soft Rubber Wheel Swivel 1-1/4 Inch Expanding Stem Caster Brake SCC (SCC-SS316EX20S414-SRS-TLB-114)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Neoprene Rubber 10mm Threaded Stem Caster SCC (SCC-TS03S310-NPRB-BC-M1015)
- SERVICE CASTER 4 Inch Gray Polyurethane Swivel 58 Inch Threaded Stem Caster Set with Total Lock Brake (SCC-TSTTL20S414-PPUB-58212-4)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-BLUE-112)
- SERVICE CASTER 8 Inch Scaffold Caster Set with 1-3/8” Round Stem w/Brakes (SCC-SF30CS820-TPRRF-138-4)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S314-SPUS-34212-4)
- ZORO SELECT Stem Caster, Light-Duty, Threaded, 75 lb. (416P11)
- Service Caster Stem Casters