Shop All Stem Casters
Service Caster
2 Inch Bright Brass Hooded Grip Neck Ball Casters, 4PK
Mfr # SCC-GN01S20-POS-BB-516-4
Zoro # G705442515
product price: $65.99
/pk 4, $16.50/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip neck stem
- Mounting Height 2-3/4"
- Stem Length 1-1/2"
- Wheel Bearing Type Plain Bore Wheel; Ball Bearing Swivel
- Includes (4) Swivel casters, Sockets for wood included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-GN01S20-POS-BB-516-4
- Zoro # G705442515
- UPC # 670533880136
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-3/4" |
Stem Length | 1-1/2" |
Stem Dia. | 5/16" |
Wheel Dia. | 2 |
Size | 2" |
Details
Caster Stem Type | Grip neck stem |
Wheel Bearing Type | Plain Bore Wheel; Ball Bearing Swivel |
Includes | (4) Swivel casters, Sockets for wood included |
Finish | Bright brass hood |
Load Capacity | 75 |
Material | Polyolefin |
Features | Durable metal body |
Tire Type | Spherical ball |
Mounting Type | Grip neck stem |
Model | Series #01 |
Description
Listing is for four (4) 2" diameter spherical polyolefin wheel light furniture and fixture casters with 5/16" diameter x 1-1/2" length grip neck stem, socket for 3/8” x 1-5/8” wood hole and hooded bright brass finish. Supports up to 75lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a metallized bright brass finish, adding a sleek look to complement the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. Where mounting space is limited, the grip neck stem provides a stable, secure fit into drilled or cast holes, and the included sockets allow attachment to wooden bases, making it ideal for a variety of applications. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 700 lb (16PI04201SFBA)
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, M8x1.25P Stem, Swivel, 60 kg Cap, PU Foot Pad, Black (GD-40-S-NYN-CUR-FBL)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft (15413-001)
- LOOS Turnbuckle Body, 800 lb., 1/16, Short (MS21251-B2S)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S514-TPRB-TLB-78)
- SERVICE CASTER 3 Inch Bright Chrome Soft Tread Ball Caster–7/16 Inch Grip Ring Stem, 5PK (SCC-GR01S30-DCR-BC-71678-4)
- SERVICE CASTER 3530-L1 FG3530L10000 Rubbermaid Dolly Replacement Caster Fits 2640 3530 Dollies (RUB-SCC-TS05S310-TPRS-381615)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 3/4 Inch Square Stem Caster Set (SCC-SQ20S514-SRS-34-4)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EXTTL20S514-PPUB-BLK-112-2-S-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 7/8 Grip Ring Stem Caster with Brake SCC (SCC-GR05S510-TPRS-SLB-71678)
- SERVICE CASTER 3 Inch MRI Safe Casters with Brakes, 3/8 Inch Threaded Stem, Set of 4, SCC, 4PK (SCC-TS02S75-TPR-GRY-B-381634-MRI-4)
- Service Caster Casters