Shop All Stem Casters
Service Caster
2 Inch Bright Brass Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 4PK
Mfr # SCC-TS01S20-POS-BB-516-4
Zoro # G005422408
$66.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded stem
- Mounting Height 2-3/4"
- Stem Length 1"
- Wheel Bearing Type Plain Bore Wheel; Ball Bearing Swivel
- Includes (4) Swivel casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS01S20-POS-BB-516-4
- Zoro # G005422408
- UPC # 670533880167
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-3/4" |
Stem Length | 1" |
Stem Dia. | 5/16" |
Wheel Dia. | 2 |
Thread Length | 1 |
Size | 2" |
Details
Caster Stem Type | Threaded stem |
Wheel Bearing Type | Plain Bore Wheel; Ball Bearing Swivel |
Includes | (4) Swivel casters |
Finish | Bright brass hood |
Material | Polyolefin |
Features | Durable metal body |
Load Capacity | 75 |
Tire Type | Spherical ball |
Thread Pitch | 18 |
Model | Series #01 |
Mounting Type | Threaded stem |
Description
Listing is for four (4) 2" diameter spherical polyolefin wheel light furniture and fixture casters with a 5/16” diameter – 18 TPI x 1” threaded stem and hooded bright brass finish. Supports up to 75lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a metallized bright brass finish, adding a sleek look to complement the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. The threaded stem locks the caster into place and provides a solid, secure fit, making it ideal for a variety of applications. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Silver (EE2801TFX12)
- AFTERMARKET 8175 New Forklift Suspension Seat Fits Toyota Nissan Clark Yale (8175-PUNIFLST)
- DURASTAR Wheel; 3X1"Soft Rubber (Black); 5/16" Plain Bore (310SR81B)
- ZORO SELECT High Profile Machine Guard, Height: 24" (1GUE4)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 7/8 Inch Square Stem Caster (SCC-SQ20S514-SRS-78)
- SERVICE CASTER 4 Inch Nylon Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S414-NYS-TLB-78)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 1-3/8 Grip Ring Stem Caster (SCC-GR05S310-TPRS-716138)
- SERVICE CASTER Choice Bussing Utility Cart Swivel Caster Locking Replacement - (CHO-SCC-GR05S410-TPRS-SLB-716138)
- SERVICE CASTER 3 Inch Blue Polyurethane Swivel 34 Inch Threaded Stem Caster Set with Total Lock Brake (SCC-TSTTL20S314-PPUB-BLUE-34212-4)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-112)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EX20S514-PPUB-112-4)
- Service Caster Casters