Shop All Plate Casters
Service Caster
2 Inch Antique Brass Hooded Top Plate Ball Casters with Brakes SCC, 5PK
Mfr # SCC-TP01S20-POS-WA-SLB-5
Zoro # G505431559
product price: $68.99
/pk 5, $13.80/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 2
- Caster Stem Type Top plate
- Mounting Height 2-3/4"
- Plate Caster Bolt Hole Pattern 1" x 2"
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TP01S20-POS-WA-SLB-5
- Zoro # G505431559
- UPC # 670533897592
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 2 |
Mounting Height | 2-3/4" |
Plate Size | 1-1/2" x 2-1/2" |
Bolt Size | 3/16" (hardware not included) |
Size | 2" |
Details
Caster Stem Type | Top plate |
Plate Caster Bolt Hole Pattern | 1" x 2" |
Caster Mounting Type | Top Plate |
Type | (5) Swivel casters |
Capacity (Lb.) | 75 |
Finish | Antique brass hood |
Material | Polyolefin |
Caster Swivel Lock Type | side lock brake |
Series | Series #01 |
Wheel Type | Spherical ball |
Features | Durable metal body |
Bearing Type | Plain Bore Wheel; Ball Bearing Swivel |
Description
Listing is for five (5) 2" diameter spherical polyolefin wheel light furniture and fixture casters with brakes and 1.5” x 2.5” top plate and hooded Windsor antique finish. Supports up to 75lbs/caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a true Windsor antique finish, adding a vintage look that complements the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Dome Top Post Sleeve, 7" Dia, 60" H, Red (DT760RYT)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 12 in W, Nylon, Yellow (WB1-912-8)
- MCCULLOUGH INDUSTRIES Global Industrial„¢ Medium-Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lbs, Gray (10055GY)
- BALLYMORE Lockstep Rolling Ladder, Steel, 70 in.H (WA-AD-073214PSU)
- SERVICE CASTER 8" Double Pedal Floor Truck Lock w/Top Plate (SCC-FL800DP)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Caster Set with Roller Bearing (SCC-30CS620-PHR-4)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-RED)
- SERVICE CASTER 5 Inch Phenolic Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-20S520-PHB-TLB-2-R-2)
- SERVICE CASTER 8 Inch Gray Pneumatic Wheel Swivel Caster (SCC-100S280-PNB-GRY)
- SERVICE CASTER Main Street Equipment 541SPC5NB Replacement Caster (MAI-SCC-20S514-POS)
- RWM Plt Cstr, Kngpnlss Swvl, Nyln, 8", 6000 lb (75-NYB-0830-S)
- Service Caster Plate Casters