Shop All Plate Casters
Service Caster
2 Inch Antique Brass Hooded Top Plate Ball Casters, 5PK
Mfr # SCC-TP01S20-POS-WA-5
Zoro # G205431521
product price: $60.79
/pk 5, $12.16/ea
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 2
- Caster Mounting Type Top Plate
- Finish Antique brass hood
- Capacity (Lb.) 75
- Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TP01S20-POS-WA-5
- Zoro # G205431521
- UPC # 670533880686
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 2 |
Plate Size | 1-1/2" x 2-1/2" |
Mounting Height | 2-3/4" |
Size | 2" |
Bolt Size | 3/16" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Finish | Antique brass hood |
Capacity (Lb.) | 75 |
Material | Polyolefin |
Plate Caster Bolt Hole Pattern | 1" x 2" |
Type | (5) Swivel casters |
Wheel Type | Spherical ball |
Features | Durable metal body |
Series | Series #01 |
Bearing Type | Plain Bore Wheel; Ball Bearing Swivel |
Description
Listing is for five (5) 2" diameter spherical polyolefin wheel light furniture and fixture casters with 1.5” x 2.5” top plate and hooded Windsor antique finish. Supports up to 75lbs/caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a true Windsor antique finish, adding a vintage look that complements the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. The top plate mounts via screws or bolts, providing the utmost stability by supporting the caster at four points. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN D Shackle, Screw Pin, 8265 lb. (RF620)
- LIPPERT Lippert 182866 Happijac Universal Camper Anchor Tie-Downs - Rear (182866)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2,000 lb. 1 Ton, 60 ft Lift, TU17 (849202460K)
- T.W. EVANS CORDAGE CO Number 8 Cotton Wrapping Twine with 1150 ft. Ball (07-088)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid (SCC-20S514-SRS-TP3-2-R-2)
- SERVICE CASTER 4 Inch Green Poly on Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Brake (SCC-30CS420-PUR-GB-BSL-2-TLB-2)
- SERVICE CASTER 5 Inch High Temp Phenolic Swivel Caster Set with Roller Bearings and Brakes SCC (SCC-20S520-PHRHT-TLB-4)
- SERVICE CASTER 3.5 Inch SS Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brakes SCC (SCC-SS20S3514-SRS-2-TLB-2)
- SERVICE CASTER 6 Inch Glass Filled Nylon Wheel Rigid Caster with Roller Bearing (SCC-20R620-GFNR)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 2 Swivel No Brake 2 Rigid - SCC (LAV-SCC-30CS820-TPRBD-2-R820-2)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 2 in, 110 lb (LPXA-TPA 50G)
- Service Caster Casters