Shop All Plate Casters
Service Caster
2 Inch Antique Brass Hooded Top Plate Ball Casters, 4PK
Mfr # SCC-TP01S20-POS-WA-4
Zoro # G505431153
product price: $48.99
/pk 4, $12.25/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 2
- Features Durable metal body
- Wheel Type Spherical ball
- Caster Mounting Type Top Plate
- Finish Antique brass hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TP01S20-POS-WA-4
- Zoro # G505431153
- UPC # 670533880679
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 2 |
Plate Size | 1-1/2" x 2-1/2" |
Mounting Height | 2-3/4" |
Bolt Size | 3/16" (hardware not included) |
Size | 2" |
Details
Features | Durable metal body |
Wheel Type | Spherical ball |
Caster Mounting Type | Top Plate |
Finish | Antique brass hood |
Type | (4) Swivel casters |
Material | Polyolefin |
Capacity (Lb.) | 75 |
Series | Series #01 |
Plate Caster Bolt Hole Pattern | 1" x 2" |
Bearing Type | Plain Bore Wheel; Ball Bearing Swivel |
Description
Listing is for four (4) 2" diameter spherical polyolefin wheel light furniture and fixture casters with 1.5” x 2.5” top plate and hooded Windsor antique finish. Supports up to 75lbs/caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a true Windsor antique finish, adding a vintage look that complements the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. The top plate mounts via screws or bolts, providing the utmost stability by supporting the caster at four points. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 4 ft L, 10000 lb Cap (KEN10KX4)
- FLEXCO 5552 Quick Change Chuck Lacing Tool (28001595)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S414-PPUB-BLUE-2-R414-2)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT248P600GP)
- SERVICE CASTER 5 Inch Phenolic Wheel Rigid Caster with Roller Bearing (SCC-30R520-PHR)
- SERVICE CASTER 5 Inch Solid Polyurethane Swivel Caster with Roller Bearing and Brake SCC (SCC-30CS520-SPUR-TLB)
- SERVICE CASTER 6 Inch Kingpinless Semi Steel Wheel Swivel Top Plate Caster (SCC-KP30S620-SSR)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set (SCC-20S314-SRS-TP3-4)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Caster Set with Ball Bearings 2 Swivel 2 Rigid (SCC-20S620-TPRBD-2-R-2)
- SERVICE CASTER 3 Inch Semi Steel Wheel Rigid Top Plate Caster (SCC-20R314-SSS)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 4 Swivel with Brake (LAV-SCC-30CS820-TPRBD-TLB-4)
- Service Caster Plate Casters