Shop All Stem Casters
Service Caster
2 Inch Antique Brass Hooded Grip Ring Ball Casters, 5PK
Mfr # SCC-GR01S20-POS-WA-716-5
Zoro # G905442384
product price: $67.99
/pk 5, $13.60/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip ring stem
- Mounting Height 2-3/4"
- Stem Length 7/8"
- Wheel Bearing Type Plain Bore Wheel; Ball Bearing Swivel
- Stem Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-GR01S20-POS-WA-716-5
- Zoro # G905442384
- UPC # 670533880716
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-3/4" |
Stem Length | 7/8" |
Stem Dia. | 7/16" |
Wheel Dia. | 2 |
Size | 2" |
Details
Caster Stem Type | Grip ring stem |
Wheel Bearing Type | Plain Bore Wheel; Ball Bearing Swivel |
Features | Durable metal body |
Includes | (5) Swivel casters |
Load Capacity | 75 |
Material | Polyolefin |
Finish | Antique brass hood |
Model | Series #01 |
Tire Type | Spherical ball |
Mounting Type | Grip Ring Stem |
Description
Listing is for five (5) 2" diameter spherical polyolefin wheel light furniture and fixture casters with 7/16" diameter x 7/8" length grip ring stem and hooded Windsor antique finish. Supports up to 75lbs/caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a true Windsor antique finish, adding a vintage look that complements the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. Where mounting space is limited, the grip ring stem- also known as friction ring stem- provides a stable, secure fit into drilled or cast holes. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-516-100 .3125 in. x 100 ft. Elastic Bungee Shock Cord (SC-516-100)
- ERIEZ Lifting Magnet, 2500 lb. Cap, 12-1/2" L (RPL-25)
- COTTERMAN 26 ft 6 in Fixed Ladder with Safety Cage, Steel, 25 Steps, Forward Exit, Powder Coated Finish (F25WC C1)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL11200Lb, Dia3/4In (34IEEX4)
- SERVICE CASTER 5 Inch Solid Polyurethane Swivel 3/8 Inch Stem Caster Total Lock Brake SCC, 2PK (SCC-TSTTL20S514-SPUS-381615-2-S-2)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel 12mm Threaded Stem Caster (SCC-TS20S414-SSS-M1215)
- SERVICE CASTER 3 Inch Red Polyurethane 10 MM Threaded Stem Caster with Brake (SCC-TS20S314-PPUB-RED-PLB-M1015)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-SRS-58212-2-TLB-2)
- SERVICE CASTER Regency 600CASTER6 5'' Replacement Caster Set with Brakes, 6PK (REG-SCC-EX20S514-PPUB-4-TLB-2-112)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel ½ Inch Threaded Stem Caster Set (SCC-TS20S414-PHR-121315-4)
- SERVICE CASTER 3 Inch Semi Steel 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SSS-121315-2-PLB-2)
- Service Caster Stem Casters