Shop All Stem Casters
Service Caster
2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 5PK
Mfr # SCC-TS01S20-POS-WA-516-5
Zoro # G505423264
product price: $76.99
/pk 5, $15.40/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded stem
- Mounting Height 2-3/4"
- Stem Length 1"
- Wheel Bearing Type Plain Bore Wheel; Ball Bearing Swivel
- Includes (5) Swivel casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS01S20-POS-WA-516-5
- Zoro # G505423264
- UPC # 670533880778
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-3/4" |
Stem Length | 1" |
Wheel Dia. | 2 |
Stem Dia. | 5/16" |
Thread Length | 1 |
Size | 2" |
Details
Caster Stem Type | Threaded stem |
Wheel Bearing Type | Plain Bore Wheel; Ball Bearing Swivel |
Includes | (5) Swivel casters |
Material | Polyolefin |
Load Capacity | 75 |
Finish | Antique brass hood |
Features | Durable metal body |
Thread Pitch | 18 |
Mounting Type | Threaded stem |
Tire Type | Spherical ball |
Model | Series #01 |
Description
Listing is for five (5) 2" diameter spherical polyolefin wheel light furniture and fixture casters with a 5/16” diameter – 18 TPI x 1” threaded stem and hooded Windsor antique finish. Supports up to 75lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a true Windsor antique finish, adding a vintage look that complements the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. The threaded stem locks the caster into place and provides a solid, secure fit, making it ideal for a variety of applications. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cylinder Truck, 1 Cylinder, 600 lb. (2MPV4)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454600BLA)
- RUBBERMAID COMMERCIAL Utility Truck, 7/16cu yd., 800lb Cap, Black (FG471200BLA)
- ALBION 5" X 1-7/8" Cast Iron Rigid Caster, No Brake, Loads Up To 1250 lb (16CA05201R)
- SERVICE CASTER 2 Inch MRI Safe Caster with Brake, 3/8 Inch Threaded Stem (SCC-TS02S50-TPR-GRY-B-381634-MRI)
- SERVICE CASTER 3 Inch Semi Steel 38 Inch Threaded Stem Caster Set with Brake (SCC-TS20S315-SSR-PLB-381615-4)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 10mm Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S210-TPRS-M1015-2-SLB-2)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S514-SRS-58212-4)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S614-TPRB-TLB-34212)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EX20S514-PPUB-BLUE-112-4)
- ZORO SELECT Stem Caster, Threaded, 2" Wheel Dia. (429H24)
- Service Caster Stem Casters