Shop All Stem Casters
Service Caster
2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters with Brake, 4PK
Mfr # SCC-TS01S20-POS-WA-SLB-38-4
Zoro # G105423169
product price: $61.75
/pk 4, $15.44/ea
$61.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded stem
- Mounting Height 2-3/4"
- Stem Length 1"
- Wheel Bearing Type Plain Bore Wheel; Ball Bearing Swivel
- Wheel Dia. 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS01S20-POS-WA-SLB-38-4
- Zoro # G105423169
- UPC # 670533918747
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-3/4" |
Stem Length | 1" |
Wheel Dia. | 2 |
Stem Dia. | 3/8" |
Size | 2" |
Thread Length | 1 |
Details
Caster Stem Type | Threaded stem |
Wheel Bearing Type | Plain Bore Wheel; Ball Bearing Swivel |
Caster Swivel Lock Type | side lock brake |
Features | Durable metal body |
Load Capacity | 75 |
Includes | (4) Swivel casters |
Material | Polyolefin |
Finish | Antique brass hood |
Model | Series #01 |
Tire Type | Spherical ball |
Mounting Type | Threaded stem |
Thread Pitch | 16 |
Description
Listing is for four (4) 2" diameter spherical polyolefin wheel light furniture and fixture casters with brakes and a 3/8” diameter – 16 TPI x 1” threaded stem and hooded Windsor antique finish. Supports up to 75lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a true Windsor antique finish, adding a vintage look that complements the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 2/0 Straight Link Coil Chain, Yellow Polycoat, 120' per Reel (PD0722627)
- WESCO HAND WINCH LIFT: 500LB, COUNTERBALANCE (273517)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 5 x 2 Polyurethane Wheel, 3/4 Axle (CW-520-PSRB)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM020S-L-20)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster (SCC-TS05S510-TPRS-121315)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S414-PPUB-BLK-TLB-78)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 5/16 Inch Threaded Stem Caster with Brake SCC (SCC-TS05S510-TPRS-SLB-5161815)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-BLK-112)
- SERVICE CASTER 3 Inch Polyolefin Wheel with 1/2”–13 x 1” Threaded Stem Swivel Caster, 4PK (SCC-TS20S314-POD-1210-TR-4)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 7/16 Inch Grip Ring Stem – SCC, 4PK (SCC-GR01S20-DCS-WA-71678-4)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 350 lb (5VN80)
- Service Caster Casters