Shop All Stem Casters
Service Caster
2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 5PK
Mfr # SCC-TS01S20-POS-WA-38-5
Zoro # G305423327
product price: $76.89
/pk 5, $15.38/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded stem
- Mounting Height 2-3/4"
- Stem Length 1"
- Wheel Bearing Type Plain Bore Wheel; Ball Bearing Swivel
- Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS01S20-POS-WA-38-5
- Zoro # G305423327
- UPC # 670533880808
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-3/4" |
Stem Length | 1" |
Stem Dia. | 3/8" |
Wheel Dia. | 2 |
Size | 2" |
Thread Length | 1 |
Details
Caster Stem Type | Threaded stem |
Wheel Bearing Type | Plain Bore Wheel; Ball Bearing Swivel |
Material | Polyolefin |
Features | Durable metal body |
Finish | Antique brass hood |
Includes | (5) Swivel casters |
Load Capacity | 75 |
Thread Pitch | 16 |
Model | Series #01 |
Tire Type | Spherical ball |
Mounting Type | Threaded stem |
Description
Listing is for five (5) 2" diameter spherical polyolefin wheel light furniture and fixture casters with a 3/8"diameter - 16 TPI x 1"threaded stem and hooded Windsor antique finish. Supports up to 75lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster's Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a true Windsor antique finish, adding a vintage look that complements the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. The threaded stem locks the caster into place and provides a solid, secure fit, making it ideal for a variety of applications. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Casters, Total Lock Series/Stem, 2" (S11-02-2-HR)
- LEBUS R-10 Load Binder Without Links, Hooks, 16000 lb Load, 8 in (1048468)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EE1601NTX3)
- US CARGO CONTROL 5/16" x 12' - 3 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100TOS-12)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 1 Inch Expanding Stem Caster SCC (SCC-EX05S210-TPRS-1)
- SERVICE CASTER 4 Inch 316SS Gray Polyurethane Wheel Swivel 1 Inch Expanding Stem Caster (SCC-SS316EX20S414-PPUB-1)
- SERVICE CASTER Assure Parts 190STCASTNB Replacement Caster (ASS-SCC-EX20S514-PPUB-BLK-112)
- SERVICE CASTER 35 Inch Maroon Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-PPUB-MRN-M1215-2-PLB-2)
- SERVICE CASTER 2" Black Soft Wheel Grip Ring Office Chair Casters Set of 5 (SCC-GR02S50-TPR-BLK-716-5)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-3/8 Grip Ring Stem Caster with Brake SCC (SCC-GR05S410-TPRS-SLB-716138)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 90 lb (PRE20302ZN-VPR01(CG))
- Service Caster Casters