Shop All Plate Casters
Service Caster
12 Inch Heavy Duty Red Poly on Cast Iron Caster Swivel Locks 2 Brakes, 4PK
Mfr # SCC-KP92S1230-PUR-RS-SLB-BSL-2-BSL-2
Zoro # G505438718
product price: $1,694.99
/pk 4, $423.75/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,694.99
Free 30-Day Returns
Key Features
- Wheel Dia. 12
- Wheel Width 3
- Type (2) Swivel casters w/side lock brakes and bolt on swivel locks & (2) swivel casters w/bolt on swivel locks
- Durometer 95A
- Plate Size 5-1/4" x 7-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP92S1230-PUR-RS-SLB-BSL-2-BSL-2
- Zoro # G505438718
- UPC # 670533887791
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 12 |
Wheel Width | 3 |
Plate Size | 5-1/4" x 7-1/4" |
Mounting Height | 15-1/2" |
Bolt Size | 1/2" (hardware not included) |
Size | 12" x 3" |
Details
Type | (2) Swivel casters w/side lock brakes and bolt on swivel locks & (2) swivel casters w/bolt on swivel locks |
Durometer | 95A |
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Series | Series #92 |
Features | 2 Side lock brakes & 4 Bolt on swivel lock |
Caster Swivel Lock Type | 2 side lock brakes & 4 bolt on swivel locks |
Material | Polyurethane Tread on Metal Core |
Capacity (Lb.) | 3500 |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #92 casters with 12" diameter, 3" wide red polyurethane tread on metal core wheels. Set includes four (4) swivel casters, two (2) fitted with side locking brakes and bolt on swivel locks, two (2) fitted with bolt on swivel locks. Supports 14000 total pounds (lbs) at 3500 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate polyurethane on metal wheel casters. The Service Caster Series #92 is ideal for material handling, carts and industrial equipment. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 4In, 5400lb (593021GRA)
- CALDWELL Forklift Beam, Fixed Hook, Cap 10,000 lb (10F-5-24)
- MAG-MATE Lifting Magnet, 1,000 lb Flat Cap, 9 1/4"L (AL1000)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 73x73 mm Plate, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-F-NYN)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S414-TPRB-TLB)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (REG-SCC-20S414-PPUB-TP2-4-PPUD820-2)
- SERVICE CASTER 5 Inch Solid Poly Caster Set with Ball Bearing 2 Swivel Lock and 2 Rigid SCC (SCC-35S520-SPUB-BSL-2-R-2)
- SERVICE CASTER Avantco 17819301 Swivel Caster Replacement (AVA-SCC-20S414-HRS-TP2)
- SERVICE CASTER 3.25 Inch Green Poly on Cast Iron Swivel Caster with Ball Bearing and Brake SCC (SCC-30CS3420-PUB-GB-SLB)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Brakes SCC (SCC-20S414-TPRB-TP3-2-TLB-2)
- ZORO SELECT Plate Caster, 450 lb. Load Rate, 6-3/16" H (P12S-PB050B-P3)
- Service Caster Plate Casters