Shop All Plate Casters
Service Caster
12 Inch Heavy Duty Red Poly on Cast Iron Caster Set with Brake and Swivel Lock
Mfr # SCC-KP92S1230-PUR-RS-SLB-BSL-4
Zoro # G105438590
product price: $1,546.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,546.99
Free 30-Day Returns
Key Features
- Wheel Dia. 12
- Wheel Width 3
- Mounting Height 15-1/2"
- Plate Caster Bolt Hole Pattern 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
- Material Polyurethane on Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP92S1230-PUR-RS-SLB-BSL-4
- Zoro # G105438590
- UPC # 11586549210
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 12 |
Wheel Width | 3 |
Mounting Height | 15-1/2" |
Plate Size | 5-1/4" x 7-1/4" |
Size | 12" x 3" |
Bolt Size | 1/2" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Material | Polyurethane on Cast Iron |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 14000 |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | Side lock brake & Bolt on swivel lock |
Durometer | 95A |
Series | Series #92 |
Type | (4) swivel casters w/side lock brakes & bolt on swivel locks |
Features | Side lock brake & Bolt on swivel lock |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #92 swivel casters, four (4) swivel casters with side lock brakes and bolt on swivel locks, 12" diameter, 3" wide red polyurethane tread set on metal core wheels. Supports 14000 total pounds (lbs) at 3000 pounds (lbs) per caster. Non Marking/Non Marring. When searching for a reliable and durable solution for extra heavy duty projects consider Service Caster’s Series 92 top plate polyurethane casters. The Service Caster Series #92 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH MASON LINE TWST WHITE 800ft (5371807)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Single Folding Gate 11'W to 12'W and 8'H (SSG1285)
- ZORO SELECT Not Applicable, 1/2" W, Black (933043702)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-5)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid (SCC-SS20S414-TPRB-2-R-2)
- SERVICE CASTER 3.5 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brakes SCC (SCC-20S3514-PPUB-BLK-2-TLB-2)
- SERVICE CASTER 6 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS620-SSR)
- SERVICE CASTER Greenlee Caster Set– GMX Cart – 2 Brake Bolt On Swivel Lock 2 Swivel Brake -SCC (GRE-SCC-100S1030-SNB-SLB-BSL-2-SLB-2)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement Set (AVA-SCC-20S514-PPUB-MRN-TLB-TP2-4)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-BLK)
- ZORO SELECT Standard Plate Caster, Swivel, 2000 lb. (P29S-PH060R-18-WK-DL)
- Service Caster Casters