Shop All Plate Casters
Service Caster
12 Inch Heavy Duty Green Poly on Cast Iron Caster Swivel Lock 2 Brakes SCC, 2PK
Mfr # SCC-KP92S1230-PUR-GB-BSL-2-SLB-2
Zoro # G305438185
product price: $1,488.99
/pk 2, $744.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,488.99
Free 30-Day Returns
Key Features
- Wheel Dia. 12
- Wheel Width 3
- Plate Size 5-1/4" x 7-1/4"
- Type (2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/side lock brakes
- Series Series #92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP92S1230-PUR-GB-BSL-2-SLB-2
- Zoro # G305438185
- UPC # 670533886718
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 12 |
Wheel Width | 3 |
Plate Size | 5-1/4" x 7-1/4" |
Mounting Height | 15-1/2" |
Size | 12" x 3" |
Bolt Size | 1/2" (hardware not included) |
Details
Type | (2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/side lock brakes |
Series | Series #92 |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Features | 2 Side lock brakse & 2 Bolt on swivel locks |
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Capacity (Lb.) | 3500 |
Durometer | 95A |
Material | Polyurethane Tread on Metal Core |
Caster Swivel Lock Type | 2 bolt on swivel locks and 2 side lock brakes |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #92 casters with 12" diameter, 3" wide green polyurethane tread on metal core wheels. Set includes two (2) swivel casters with a bolt on swivel lock and two (2) swivel casters fitted with side locking brakes. Supports 14000 total pounds (lbs) at 3500 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate polyurethane on metal wheel casters. The Service Caster Series #92 is ideal for material handling, carts and industrial equipment. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 6"X2" DUCTILE STEEL CASTER KIT 8000# CAP, PK4 (D-CK4-SC6-2HD)
- RENFROE Plate Clamp, Horizontal Lift, 3 ton, PR (LHC-03.00-A)
- THE PERFECT BUNGEE 8pc Heavy Duty Poly Bungee Cord Variety Pack, Nylon Hooks 8-Count (PCMPSD)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 315 lb. (2G051)
- SERVICE CASTER Avantco HPCASTNB HPCASTWB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-RED-TP2-2-TLB-2)
- SERVICE CASTER 6 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S620-PHRHT)
- SERVICE CASTER 4 Inch V Groove Semi Steel Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC (SCC-30CS420-VGB-2-R420-2)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Top Plate Caster (SCC-20S314-HRS-TP3)
- SERVICE CASTER Replacement Wheels for Magliner Wheels 101020 121060 121055 (MAG-SCC-FPB350-4O-58)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Caster Swivel with Brakes and 2 Rigid SCC, 2PK (SCC-100S3504-PNB-TLB-2-R3504-2)
- SERVICE CASTER 3.5 Inch SS Blue Polyurethane Wheel Swivel Top Plate Caster (SCC-SS20S3514-PPUB-BLUE)
- Service Caster Plate Casters