Shop All Plate Casters
Service Caster
12 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Swivel Top Plate Caster SCC
Mfr # SCC-KP92S1230-SSR
Zoro # G305431018
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 12
- Wheel Width 3
- Material Semi Steel Cast Iron
- Series Series #92
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP92S1230-SSR
- Zoro # G305431018
- UPC # 670533887159
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 12 |
Wheel Width | 3 |
Plate Size | 5-1/4" x 7-1/4" |
Mounting Height | 15-1/2" |
Size | 12" x 3" |
Bolt Size | 1/2" (hardware not included) |
Details
Material | Semi Steel Cast Iron |
Series | Series #92 |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 2500 |
Type | Swivel caster |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Finish | Bright Zinc Plated Finish |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #92 swivel caster with a 12" diameter, 3" wide semi steel cast iron wheel. Supports 2500 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects in high temperatures, consider Service Caster’s Series 92 top plate semi-steel cast iron casters. Semi-steel cast iron provides a long lasting, high capacity wheel capable of easy rolling under heavy loads. These cast iron based wheels feature a machined hub and wheel face. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged while also having the capability to perform in temperatures up to 600 degrees Fahrenheit. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL MATERIAL HANDLING Badger Manual Hoist 0.5t-15'Lift-13'Drop with Overload Kit (CB005-15-13ZV)
- RADIO FLYER Little Red Wagon Rf (W5)
- CROSBY Anchor Shackle, Carbon Steel, 24,000 lb. (1018570)
- LIFT-ALL Web Sling, Type 5, 7 ft L, 1 in W, Polyester, Yellow (EN1801DX7)
- SERVICE CASTER 8 Inch Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid (SCC-30CS820-PHR-TLB-2-R820-2)
- SERVICE CASTER 4 Inch Nylon Caster Set with Roller Bearings 2 Swivel 2 Rigid (SCC-30CS420-NYR-2-R-2)
- SERVICE CASTER 10 Inch Heavy Duty Green Poly on Metal Caster Swivel Lock/Brake 2 Rigid, 2PK (SCC-KP92S1030-PUR-GB-SLB-BSL-2-R-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-TPRB-TLB-TP3)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel Top Plate Caster, 4PK (SCC-05S210-TPRS-4)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster (SCC-20S514-PPUB-BLUE)
- MAPP CASTER 5"X2" Red Polyurethane on Iron Wheel Swivel Caster - 1,100 Lbs Cap (146PURB520S)
- Service Caster Plate Casters