Shop All Plate Casters
Service Caster
12 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Swivel Caster SCC, 4PK
Mfr # SCC-KP92S1230-SSR-4
Zoro # G105438538
product price: $1,199.99
/pk 4, $300.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,199.99
Free 30-Day Returns
Key Features
- Wheel Dia. 12
- Wheel Width 3
- Series Series #92
- Type (4) swivel casters
- Capacity (Lb.) 14000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP92S1230-SSR-4
- Zoro # G105438538
- UPC # 670533882611
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 12 |
Wheel Width | 3 |
Mounting Height | 15-1/2" |
Plate Size | 5-1/4" x 7-1/4" |
Size | 12" x 3" |
Bolt Size | 1/2" (hardware not included) |
Details
Series | Series #92 |
Type | (4) swivel casters |
Capacity (Lb.) | 14000 |
Material | Semi-Steel |
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #92 swivel casters with a 12" diameter, 3" wide semi steel cast iron wheels. Supports 14000 total pounds (lbs) at 3000 pounds (lbs) per caster. Non Marking/Non Marring. When searching for a reliable and durable solution for extra heavy duty projects in high temperatures, consider Service Caster’s Series 92 top plate semi-steel cast iron casters. Semi-steel cast iron provides a long lasting, high capacity wheel capable of easy rolling under heavy loads. These cast iron based wheels feature a machined hub and wheel face. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged while also having the capability to perform in temperatures up to 600 degrees Fahrenheit. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYFTEX Manual High Lift Pallet Jack, 21" W x 45" L, 2200 lbs. Capacity (LXX22M-2145)
- LITTLE GIANT Double End Rack Platform Truck with Side Rack, 3600 lbs Cap, 30" x 60" (DRB30606PY)
- METALTECH Portable Scaffold, Steel, 4 ft Platform Height (I-BM4S)
- U.S. FIREPLACE PRODUCTS 50 Foot Cable for Seal Tight Damper (Fits: 9x13, 13x13, 12x16, 13x18) (US Cable - 501828)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S414-TPRB-TLB)
- SERVICE CASTER Tool Box Caster Wheel Set 6'' Maroon Polyurethane Swivel Casters, 4PK (TOOL-SCC-20S620-PPUR-2-TLB-2)
- SERVICE CASTER Regency 600CSW415 600CSW415WB U-Boat Replacement Caster Set – (REG-SCC-20S414-PPUB-TP2-2-TLB-2)
- SERVICE CASTER 3.5 Inch SS Blue Polyurethane Wheel Rigid Top Plate Caster (SCC-SS20R3514-PPUB-BLUE)
- SERVICE CASTER 5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-PHSHT-TLB)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster (SCC-20S414-SSS-TP3)
- CASTERHQ Rubbermaid Commercial Products 1997371 Heavy Duty Adaptable Utility Ca (71T-84L-YDH)
- Service Caster Casters