Shop All Plate Casters
Service Caster
12 Inch Extra Heavy Duty Semi Steel Cast Iron Caster Brakes 2 Swivel Locks, 4PK
Mfr # SCC-KP92S1230-SSR-SLB-BSL-2-SLB-2
Zoro # G305438857
Free Shipping & Returns
$1,618.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 12
- Wheel Width 3
- Capacity (Lb.) 2500
- Features 4 Side lock brakes & 2 Bolt on swivel lock
- Series Series #92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-KP92S1230-SSR-SLB-BSL-2-SLB-2
- Zoro # G305438857
- UPC # 670533887241
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 12 |
Wheel Width | 3 |
Mounting Height | 15-1/2" |
Plate Size | 5-1/4" x 7-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 12" x 3" |
Details
Capacity (Lb.) | 2500 |
Features | 4 Side lock brakes & 2 Bolt on swivel lock |
Series | Series #92 |
Type | (2) Swivel casters w/side lock brakes and bolt on swivel locks & (2) swivel casters w/side lock brakes |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Material | Semi Steel Cast Iron |
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Caster Swivel Lock Type | 4 side lock brakes & 2 bolt on swivel locks |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #92 casters with 12" diameter, 3" wide semi steel cast iron wheels. Set includes four (4) swivel casters, two (2) fitted with side locking brakes and bolt on swivel locks, two (2) fitted with side locking brakes. Supports 10000 total pounds (lbs) at 2500 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects in high temperatures, consider Service Caster’s Series 92 top plate semi-steel cast iron casters. Semi-steel cast iron provides a long lasting, high capacity wheel capable of easy rolling under heavy loads. These cast iron based wheels feature a machined hub and wheel face. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged while also having the capability to perform in temperatures up to 600 degrees Fahrenheit. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 8 x 6 ft, Royal Blue, PR (7296RD25RBL)
- THE BETTER BUNGEE Polystrap, Safety Green, 24 in. L, Nylon (BBS24NSG)
- AMERIHOME Two Step Mini Step Ladder (MSL2BX)
- MAGLINER General Purpose Hand Truck, 49 In. H (HMK112UA4)
- SERVICE CASTER 2 Inch Antique Brass Hooded Top Plate Ball Casters, 4PK (SCC-TP01S20-POS-WA-4)
- SERVICE CASTER Cooking Performance Group 369CASTER4 Replacement Caster Set with Brakes-, 4PK (COO-SCC-20S514-PPUB-MRN-2-TLB-2)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Caster Set with Roller Bearings 2 Swivel 2 Rigid (SCC-20S520-SSR-2-R-2)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PPUB-BLUE-TLB-TP3-4)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Caster Swivel with Brakes 2 with Swivel Lock, 4PK (SCC-100S3506-PNB-SLB-BSL-2-SLB-2)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S614-PPUB-PLB)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Load Rating, Rigid (400K76)
- Service Caster Casters