Shop All Plate Casters
Service Caster
12 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Swivel Top Plate Caster
Mfr # SCC-KP92S1230-PUR-RS
Zoro # G905431340
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 12
- Wheel Width 3
- Durometer 95A
- Type Swivel caster
- Mounting Height 15-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP92S1230-PUR-RS
- Zoro # G905431340
- UPC # 670533887715
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 12 |
Wheel Width | 3 |
Mounting Height | 15-1/2" |
Plate Size | 5-1/4" x 7-1/4" |
Size | 12" x 3" |
Bolt Size | 1/2" (hardware not included) |
Details
Durometer | 95A |
Type | Swivel caster |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Material | Polyurethane Tread on Metal Core |
Capacity (Lb.) | 3500 |
Series | Series #92 |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #92 swivel caster with a 12" diameter, 3" wide red polyurethane tread on metal core wheel. Supports 3500 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate polyurethane on metal wheel casters. The Service Caster Series #92 is ideal for material handling, carts and industrial equipment. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Grn Tracer/Wht, 790lb., Polystr (660160-00600-007)
- DAYTON Cable, 1/16 In, L500Ft, WLL96Lb, 7x7, SS (2VJR2)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Polyester, Yellow (EE2802DTX12)
- COTTERMAN 70 in H Aluminum Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity (SASA4A10E10C50P6)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS520-PHR)
- SERVICE CASTER 2 Inch Swivel Caster with Non-Marking Floor Safe Thermoplastic Rubber Wheel Set (SCC-05S210-TPRS-TP1-SU-4)
- SERVICE CASTER 8 Inch Gray Pneumatic Wheel Swivel Caster (SCC-100S280-PNB-GRY)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set (SCC-20S414-PPUB-RED-4)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S414-PHRHT-TP3)
- SERVICE CASTER 3.5 Inch Soft Rubber Wheel Swivel Top Plate Caster (SCC-20S3514-SRS-TP3)
- ALBION 6" X 2" Non-Marking Nylon Maxim Swivel Caster, No Brake, Loads Up To 1200 lb (16NG06201S)
- Service Caster Plate Casters