Shop All Plate Casters
Service Caster
12 Inch Extra Heavy Duty Phenolic Wheel Caster Swivel Locks 2 Brakes SCC, 4PK
Mfr # SCC-KP92S1230-PHR-SLB-BSL-2-BSL-2
Zoro # G305437300
product price: $1,549.99
/pk 4, $387.50/ea
Free Shipping & Returns
$1,549.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 12
- Wheel Width 3
- Type (2) Swivel casters w/side lock brakes and bolt on swivel locks & (2) swivel casters w/bolt on swivel locks
- Mounting Height 15-1/2"
- Series Series #92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP92S1230-PHR-SLB-BSL-2-BSL-2
- Zoro # G305437300
- UPC # 670533886121
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 12 |
Wheel Width | 3 |
Mounting Height | 15-1/2" |
Plate Size | 5-1/4" x 7-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 12" x 3" |
Details
Type | (2) Swivel casters w/side lock brakes and bolt on swivel locks & (2) swivel casters w/bolt on swivel locks |
Series | Series #92 |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Features | 2 Side lock brakes & 4 Bolt on swivel lock |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 3500 |
Material | Phenolic |
Caster Mounting Type | Top Plate |
Durometer | 90D |
Caster Swivel Lock Type | 2 side lock brakes & 4 bolt on swivel locks |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #92 casters with 12" diameter, 3" wide black phenolic wheels. Set includes four (4) swivel casters, two (2) fitted with side locking brakes and bolt on swivel locks, two (2) fitted with bolt on swivel locks. Supports 14000 total pounds (lbs) at 3500 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for material handling, carts, equipment, and shop projects. The phenolic wheels roll easier and quieter than comparable steel wheels, and are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Additionally, they are resistant to water, oil, grease, and are non-metallic, providing spark proof protection. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Caster; 4x1.25 Swvl Fork; 4x1.25 Formula XS Wheel; 3/8 Annular Ball Be (21CS414FX11X-01)
- LIFT-ALL Roundsling, Endless, 20 ft L, 2600 lb Cap (EN30X20)
- ZORO SELECT Solid Rubber Wheel, 6 in., 200 lb. (1NWY3)
- WESTWARD 6 ft Fiberglass Stepladder, 375 lb Capacity (44YY48)
- SERVICE CASTER 3.25 Inch Semi Steel Wheel Rigid Caster with Ball Bearing (SCC-30R3420-SSB)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S514-PPUB-TP2)
- SERVICE CASTER 8 Inch Heavy Duty Semi Steel Cast Iron Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP92S830-SSR-SLB-2-R-2)
- SERVICE CASTER 6 Inch Heavy Duty Thermoplastic Rubber Caster with Roller Bearing and Brake SCC (SCC-35S620-TPRRF-SLB)
- SERVICE CASTER 6 Inch V Groove Semi Steel Swivel Caster Set with Roller Bearings 2 Brakes SCC (SCC-30CS620-VGR-2-TLB-2)
- SERVICE CASTER Albion Industries 16TM05101S Caster Replacement Set (ALB-SCC-30CS515-PHR-4)
- SERVICE CASTER 10 Inch Heavy Duty Green Poly on Cast Iron Wheel Caster Swivel 2 Rigid SCC, 2PK (SCC-KP92S1030-PUR-GB-2-R-2)
- Service Caster Casters