Shop All Plate Casters
Service Caster
12 Inch Extra Heavy Duty High Temp Phenolic Wheel Swivel Top Plate Caster SCC
Mfr # SCC-KP92S1230-PHRHT
Zoro # G305430790
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 12
- Wheel Width 3
- Caster Temp. Range 475 degrees F to 525 degrees F
- Capacity (Lb.) 3500
- Plate Size 5-1/4" x 7-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP92S1230-PHRHT
- Zoro # G305430790
- UPC # 670533888279
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 12 |
Wheel Width | 3 |
Plate Size | 5-1/4" x 7-1/4" |
Mounting Height | 15-1/2" |
Bolt Size | 1/2" (hardware not included) |
Size | 12" x 3" |
Details
Caster Temp. Range | 475 degrees F to 525 degrees F |
Capacity (Lb.) | 3500 |
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Type | Swivel caster |
Caster Mounting Type | Top Plate |
Material | High Temperature Phenolic |
Series | Series #92 |
Finish | Bright Zinc Plated Finish |
Durometer | 90D |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #92 swivel caster with a 12" diameter, 3" wide brown high temperature phenolic wheel. Supports 3500 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for autoclaves, bakery ovens and powder coating facilities. The high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Kingpinless Swivel Plate Caster, 6000 lb. (75-FSR-0630-S)
- DAYTON Dayton GWK-4YX96-CK 4YX96 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-4YX96-CK)
- ZORO SELECT Stem Caster, 80 lb. Load, Black Wheel (P4S-PB020G-ST5-CF)
- MEDCASTER 4" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 240 lb (NG04QDP125TLTP01)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster Set with Ball Bearings (SCC-30CS520-PHB-4)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid (SCC-20S615-PHS-2-R-2)
- SERVICE CASTER 8" Double Pedal Floor Truck Lock w/Top Plate (SCC-FL800DP)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (REG-20S414-PPUB-TP2-2-TLB-2PPUD820-2)
- SERVICE CASTER Assure Parts 190738A Replacement Caster (ASS-SCC-20S514-PPUB-MRN-TP2)
- SERVICE CASTER 4'' Semi Steel Cast Iron Swivel Caster Set with Bronze Bearings and Brake, 4PK (SCC-20S420-SSBZ-TLB-4)
- MEDCASTER 6" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 240lb (SS06AMX125SWTP01)
- Service Caster Casters