Shop All Plate Casters
Service Caster
12 Inch Black Pneumatic Wheel Swivel Caster with Brake and Bolt Swivel Lock SCC
Mfr # SCC-100S3506-PNB-SLB-BSL
Zoro # G505434901
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 12
- Wheel Width 3.5
- Plate Size 4" x 4-1/2"
- Caster Mounting Type Top Plate
- Material Rubber tread on metal core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-100S3506-PNB-SLB-BSL
- Zoro # G505434901
- UPC # 670533890036
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 12 |
Wheel Width | 3.5 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 13-3/4" |
Size | 12" x 3-1/2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Material | Rubber tread on metal core |
Finish | Bright Zinc Plated Finish |
Series | Series #100 |
Capacity (Lb.) | 450 |
Caster Swivel Lock Type | Side lock brake & Bolt on swivel lock |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Wheel Type | Pneumatic |
Features | Side lock brake & Bolt On Swivel Lock |
Type | Swivel caster w/side lock brake & bolt on swivel lock |
Bearing Type | Ball Bearings |
Description
Listing is for one (1) Service Caster Series #100 swivel caster with a 12” diameter by 3.5" wide black pneumatic rubber wheel fitted with a side locking brake and a bolt on swivel lock. Supports up to 450lbs per caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Hi-U Extension, For Hand Trucks (40010F)
- PAKE HANDLING TOOLS Premium Hydraulic Machinery Mover, 4400 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM07)
- STARKE Chain Sling, 5/16in, G100, Sling Hook, with Chain Adjuster, 11 ft (SCSG100516-2LSA-11)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- SERVICE CASTER 8 Inch Kingpinless Polyolefin Wheel Swivel Caster Swivel 2 Rigid SCC, 2PK (SCC-KP30S820-POR-2-R-2)
- SERVICE CASTER 6 Inch Kingpinless Semi Steel Wheel Swivel Top Plate Caster (SCC-KP30S620-SSR)
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Rigid Caster - 300lbs/Caster (SCC-20R415-PHSHT-TP2)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster - Swivel with Brake and Swivel Lock - SCC (LAV-SCC-30CS820-TPRRD-TLB-BSL)
- SERVICE CASTER Regency 600CSW415 600CSW415WB U-Boat Replacement Caster Set – (REG-SCC-20S414-PPUB-RED-TP2-2-TLB-2)
- SERVICE CASTER Chemtainer CSJ6RRRS Caster Replacement (CHE-SCC-30CS620-TPRRD-TGP)
- BLICKLE Swivel Plate Caster, Wht Nylon, 4", Brake, Caster Load Rating Range: Light-Duty (LKPXA-PO 101G-12-FI)
- Service Caster Casters