Shop All Plate Casters
Service Caster
12 Inch Black Pneumatic Wheel Swivel Caster Set
Mfr # SCC-100S3506-PNB-4
Zoro # G305435351
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 12
- Wheel Width 3.5
- Mounting Height 13-3/4"
- Caster Mounting Type Top Plate
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-100S3506-PNB-4
- Zoro # G305435351
- UPC # 670533851358
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 12 |
Wheel Width | 3.5 |
Mounting Height | 13-3/4" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 12" x 3-1/2" |
Details
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Wheel Type | Pneumatic |
Finish | Bright Zinc Plated Finish |
Material | Rubber tread on metal core |
Type | (4) swivel casters |
Series | Series #100 |
Capacity (Lb.) | 450 |
Bearing Type | Ball Bearings |
Description
Listing is for a set of four (4) Service Caster Series #100 swivel casters with 12” diameter by 3.5" wide black pneumatic rubber wheels. Supports a total weight of 1,800 lbs (450lbs/caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH BLACK (VDKR-10-BK)
- LITTLE GIANT Pallet Dollies, 3600 lbs. Capacity, 6" Phenolic Wheels (PD40486PH)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Yellow (EE2801DFX8)
- WERNER 12 ft Trestle Extension Ladder, 300 lb Capacity (E7412)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S314-PPUB-RED-TLB-TP2-2-R-2)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement (REG-SCC-20S414-PPUB-BLUE-TP2)
- SERVICE CASTER Assure Parts 190185B Replacement Caster with Brake (ASS-SCC-20S414-SRS-TLB)
- SERVICE CASTER 6 Inch Heavy Duty Green Poly on Cast Iron Rigid Caster with Roller Bearing SCC (SCC-35R620-PUR-GB)
- SERVICE CASTER 2 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes (SCC-05S210-TPRS-2-SLB-2)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Caster Swivel Locks 2 Rigid SCC, 2PK (SCC-KP92S830-PUR-GB-BSL-2-R-2)
- SERVICE CASTER 5 Inch 316SS Blue Polyurethane Swivel Top Plate Caster with Total Lock Brake (SCC-SS316TTL20S514-PPUB-BLUE)
- Service Caster Plate Casters