Shop All Plate Casters
Service Caster
12 Inch Black Pneumatic Wheel Rigid Caster
Mfr # SCC-100R3506-PNB
Zoro # G905434204
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 12
- Wheel Width 3.5
- Mounting Height 13-3/4"
- Material Rubber tread on metal core
- Type Rigid caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-100R3506-PNB
- Zoro # G905434204
- UPC # 670533851327
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 12 |
Wheel Width | 3.5 |
Mounting Height | 13-3/4" |
Plate Size | 4" x 4-1/2" |
Size | 12" x 3-1/2" |
Bolt Size | 3/8" (hardware not included) |
Details
Material | Rubber tread on metal core |
Type | Rigid caster |
Series | Series #100 |
Caster Mounting Type | Top Plate |
Wheel Type | Pneumatic |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 450 |
Finish | Bright Zinc Plated Finish |
Bearing Type | Ball Bearings |
Description
Listing is for one (1) Service Caster Series #100 rigid caster with 12” diameter by 3.5" wide black pneumatic rubber wheel. Supports up to 450lbs per caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Hand Truck, Loop, 10" Rubber Wheel, 800 lb. (T-182-10)
- CM Snap Ring (35766)
- ZORO SELECT Rope, 300ft, Yllw, 440lb., Polyprpylne (610160-00300-111)
- ROYAL BASKET TRUCKS Extractor Truck, 60", Blue Vinyl (G60-BBW-EXE-4UNN)
- SERVICE CASTER 541CASTER Main Street Caster SetMain Street Floor Fryers Caster Replacement, 4PK (MAI-SCC-20S514-PHS-2-TLB-2)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS420-SSR)
- SERVICE CASTER 6 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S620-PHRHT)
- SERVICE CASTER 8 Inch Heavy Duty Semi Steel Cast Iron Caster Set with Brake and Swivel Lock (SCC-KP92S830-SSR-SLB-BSL-4)
- SERVICE CASTER 3.5 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S3514-PPUB-RED)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Caster with Brake and Swivel Lock SCC (SCC-KP92S830-PUR-GB-SLB-BSL)
- SERVICE CASTER 5 Inch Poly on Aluminum Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS520-PAR-4)
- Service Caster Casters