Shop All Plate Casters
Service Caster
12 Inch Black Pneumatic Wheel Caster Swivel with Brakes and 2 Rigid SCC, 2PK
Mfr # SCC-100S3506-PNB-SLB-2-R3506-2
Zoro # G905434891
product price: $377.99
/pk 2, $189.00/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 12
- Wheel Width 3.5
- Mounting Height 13-3/4"
- Features 2 casters with side lock brakes
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-100S3506-PNB-SLB-2-R3506-2
- Zoro # G905434891
- UPC # 670533851396
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 12 |
Wheel Width | 3.5 |
Mounting Height | 13-3/4" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 12" x 3-1/2" |
Details
Features | 2 casters with side lock brakes |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | (2) Side lock brakes |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Series | Series #100 |
Capacity (Lb.) | 450 |
Wheel Type | Pneumatic |
Type | (2) swivel casters w/side lock brakes & (2) rigid casters |
Caster Mounting Type | Top Plate |
Material | Rubber tread on metal core |
Bearing Type | Ball Bearings |
Description
Listing is for a a set of four (4) Service Caster Series #100 casters, two (2) rigid and two (2) swivel casters with side locking brakes, fitted with 12” diameter by 3.5" wide black pneumatic rubber wheels. Supports a total weight of 1,800 lbs (450lbs/caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22618012P)
- PAKE HANDLING TOOLS Short Pallet Truck, 5500 lb. Cap, 27'' x 36'' (PAKPT09)
- ZORO SELECT Stem Caster, 75 lb. Load Rating, Zn Plated (400K84)
- LIFT-ALL Web Sling, Type U, 3 ft L, 3 in W, Polyester, Silver (UU2803TX3)
- SERVICE CASTER Weld Plate For Casters with 4'' x 4-1/2'' Top Plate (SCC-TP30R)
- SERVICE CASTER 3.5 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brakes SCC (SCC-20S3514-PPUB-BLK-2-TLB-2)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-MRN-TP2-4)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S314-PPUB-2-R314-2)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Caster Set (SCC-100S150-PNB-4)
- SERVICE CASTER Cooking Performance Group 369CASTER4 Replacement Caster Set with Brakes-, 4PK (COO-SCC-20S514-PPUB-BLK-2-TLB-2)
- ALBION 4" X 2" Non-Marking Nylon Hd Glass Filled Swivel Caster, No Brake, Loads Up To 800 lb (16DT04201S)
- Service Caster Casters