Shop All Cart, Truck & Dolly Parts
Service Caster
10"x2.75" Flat Free Hand TRK Dolly Wheel Only w/2.25" Centered Hub&Ball Bearings
Mfr # SCC-SNB10275-CPR-2.25HL-BRGKIT
Zoro # G305443011
$51.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Black Flat Free Semi Pneumatic Tread on Gray Polyolefin Core
- Wheel Width 2.75
- Type Black Flat Free Semi Pneumatic Tread on Gray Polyolefin Core
- Size 10 in x 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SNB10275-CPR-2.25HL-BRGKIT
- Zoro # G305443011
- UPC # 11586526365
- Country of Origin United States
- Category Cart, Truck & Dolly Parts
Dimensions
Wheel Width | 2.75 |
Size | 10 in x 2.75 in |
Details
Material | Black Flat Free Semi Pneumatic Tread on Gray Polyolefin Core |
Type | Black Flat Free Semi Pneumatic Tread on Gray Polyolefin Core |
Description
Listing is for one (1) Service Caster Flat Free Semi-Pneumatic Hand Truck Dolly Wheel with a 10" diameter, 2.75” tread width and a 2.25" centered hub. Included are ball bearings to fit 1/2", 5/8”, or 3/4" axles, eliminating the need to guess correct size. Supports 550 pounds (lbs) per wheel. When searching for a reliable and durable solution to your transport needs, consider Service Caster’s pneumatic & flat free semi-pneumatic wheels. Service Caster’s pneumatic and flat free semi-pneumatic wheels are ideal for low speed hand trucks, dollies, carts and any application that requires a cushioned ride. Units are available with centered hubs- commonly used in casters- and offset hubs- commonly used on hand trucks and dollies. With a zinc plated finish, sawtooth treads and finely crafted ball bearings (1/2”, 5/8” and 3/4” sizes included), Service Caster’s pneumatic and flat free semi-pneumatic wheels provide enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. NOTE: NOT FOR HIGHWAY USE! MANUAL SPEEDS ONLY!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 3500 lb. (3T210X8)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 150 lb. (32J872)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Black (EET1-902CW-8)
- VESTIL Powder Coat Blue Keg Transport Dolly 200 lb Capacity (KT-D-16-200-BL)
- SERVICE CASTER 10" x 3" Flat Free Hand Truck Dolly Wheel Only with 4" Centered Hub&Ball Bearing (SCC-NFB350-4C-BRGKIT)
- SERVICE CASTER 10" x 3" Flat Free Hand Truck Dolly Wheel Only w/2.25" Offset Hub&Ball Bearings (SCC-NFB350-4O-BRGKIT)
- SERVICE CASTER 10" x 2" Flat Free Hand Truck Dolly Wheel Only w/2.125" Offset Hub&Ball Bearings (SCC-TPRB10134-C-BRGKIT)
- DAYTON Pushing Rod (MHG212G)
- ZORO SELECT Repair Kit, Fits MP-12C (2VAE2)
- MAGLINER Nose Plate, Type U (300201)
- DAYTON Cylinder (401-19B)
- Service Caster Cart, Truck & Dolly Parts