Shop All Cart, Truck & Dolly Parts
Service Caster
10" x 3" Flat Free Hand Truck Dolly Wheel Only w/2.25" Offset Hub&Ball Bearings
Mfr # SCC-NFB350-4O-BRGKIT
Zoro # G605442912
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Black Flat Free Semi Pneumatic Tread on Gray Metal Core
- Wheel Width 3
- Type Black Flat Free Semi Pneumatic Tread on Gray Metal Core
- Size 10 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-NFB350-4O-BRGKIT
- Zoro # G605442912
- UPC # 11586526259
- Country of Origin United States
- Category Cart, Truck & Dolly Parts
Dimensions
Wheel Width | 3 |
Size | 10 in x 3 in |
Details
Material | Black Flat Free Semi Pneumatic Tread on Gray Metal Core |
Type | Black Flat Free Semi Pneumatic Tread on Gray Metal Core |
Description
Listing is for one (1) Service Caster Flat Free Hand Truck Dolly Wheel with a 10" diameter, 3” tread width and a 2.25" offset hub. Included are ball bearings to fit 1/2", 5/8”, or 3/4" axles, eliminating the need to guess correct size. Supports 280 pounds (lbs) per wheel. When searching for a reliable and durable solution to your transport needs, consider Service Caster’s pneumatic & flat free semi-pneumatic wheels. Service Caster’s pneumatic and flat free semi-pneumatic wheels are ideal for low speed hand trucks, dollies, carts and any application that requires a cushioned ride. Units are available with centered hubs- commonly used in casters- and offset hubs- commonly used on hand trucks and dollies. With a zinc plated finish, sawtooth treads and finely crafted ball bearings (1/2”, 5/8” and 3/4” sizes included), Service Caster’s pneumatic and flat free semi-pneumatic wheels provide enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. NOTE: NOT FOR HIGHWAY USE! MANUAL SPEEDS ONLY!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-10)
- LITTLE GIANT LADDERS Adj. Aluminum 2-Person Plank, 73 in L (11069)
- CASTERHQ Zerk Axle And Nut, (1) Piece, 3/4"x4-1/4" (AZ75-425)
- US CARGO CONTROL Rubber Friction Non-Slip Coil Mat: 30" x 50' (COILMAT30X50)
- SERVICE CASTER 10" x 3" Flat Free Hand Truck Dolly Wheel Only with 4" Centered Hub&Ball Bearing (SCC-NFB350-4C-BRGKIT)
- SERVICE CASTER 9T14L1 FG9T14L10000 Rubbermaid Tilt Truck 10'' Flat-Free Replacement Wheel (RUB-SCC-SNB10275-OPR-2.25HL-34)
- SERVICE CASTER 10" x 2" Flat Free Hand Truck Dolly Wheel Only w/2.125" Offset Hub&Ball Bearings (SCC-TPRB10134-C-BRGKIT)
- SERVICE CASTER 10"x2.75" Flat Free Hand TRK Dolly Wheel Only w/2.25" Centered Hub&Ball Bearings (SCC-SNB10275-CPR-2.25HL-BRGKIT)
- WESCO Hydraulic Jack, Use W/3W235, 3LB68, 3LB65 (051151)
- CUSHMAN Bushing for Leaf Spring (624030)
- MAGLINER Black Handle Grip (301270)
- Service Caster Cart, Truck & Dolly Parts