Shop All Plate Casters
Service Caster
10 Inch Heavy Duty Red Poly on Cast Iron Swivel Caster Set with Brakes, 4PK
Mfr # SCC-KP92S1030-PUR-RS-SLB-4
Zoro # G305436921
product price: $1,306.99
/pk 4, $326.75/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,306.99
Free 30-Day Returns
Key Features
- Wheel Dia. 10
- Wheel Width 3
- Material Polyurethane on Cast Iron
- Series Series #92
- Plate Caster Bolt Hole Pattern 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP92S1030-PUR-RS-SLB-4
- Zoro # G305436921
- UPC # 670533882222
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 3 |
Plate Size | 5-1/4" x 7-1/4" |
Mounting Height | 12-1/2" |
Size | 10" x 3" |
Bolt Size | 1/2" (hardware not included) |
Details
Material | Polyurethane on Cast Iron |
Series | Series #92 |
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Type | (4) swivel casters w/side lock brakes |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Durometer | 95A |
Caster Swivel Lock Type | Side lock brake |
Capacity (Lb.) | 12000 |
Features | Side lock brake |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #92 swivel casters, four (4) swivel casters with side lock brakes, 10" diameter, 3" wide red polyurethane tread set on metal core wheels. Supports 12000 total pounds (lbs) at 3000 pounds (lbs) per caster. Non Marking/Non Marring. When searching for a reliable and durable solution for extra heavy duty projects consider Service Caster’s Series 92 top plate polyurethane casters. The Service Caster Series #92 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERS WHEELS & INDUSTRIAL HANDLING Faultless Swivel Plate Caster 1498-5 5" Polyurethane Wheel (1498-5)
- HAMILTON Duralast Wheel, 12X3 1-1/2Rb (W-1230-D-1-1/2)
- TRI-ARC 122 in Ladder, Steel, 8 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5008242)
- HAMILTON General Service Swivel Caster, 6" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-GS-6P)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (USAREG20S414PPUBMRN-TP2-2-TLB-2PPUD820-2)
- SERVICE CASTER Go Mini's Moving and Portable Storage Container Caster Replace Set – SCC (GOM-SCC-60R630-PUR-RS-4)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S314-PPUB-BLK-TLB-TP3-2-R-2)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement (AVA-SCC-20S514-PPUB-MRN-TLB-TP2)
- SERVICE CASTER 3 Inch Semi Steel Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S315-SSR-TLB-2-R-2)
- SERVICE CASTER 3.5 Inch Solid Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brakes SCC (SCC-20S3514-SPUS-TP2-2-TLB-2)
- HAMILTON Rigid Caster, 300 4X1-1/4 Ebonite (R-341-E)
- Service Caster Casters