Shop All Plate Casters
Service Caster
10 Inch Heavy Duty Phenolic Wheel Caster Set with Brakes and Swivel Locks, 4PK
Mfr # SCC-KP92S1030-PHR-SLB-BSL-4
Zoro # G805436193
product price: $1,459.99
/pk 4, $365.00/ea
Free Shipping & Returns
$1,459.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 10
- Wheel Width 3
- Capacity (Lb.) 11600
- Caster Swivel Lock Type Side lock brake & Bolt on swivel lock
- Durometer 90D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP92S1030-PHR-SLB-BSL-4
- Zoro # G805436193
- UPC # 11586548954
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 3 |
Mounting Height | 12-1/2" |
Plate Size | 5-1/4" x 7-1/4" |
Size | 10" x 3" |
Bolt Size | 1/2" (hardware not included) |
Details
Capacity (Lb.) | 11600 |
Caster Swivel Lock Type | Side lock brake & Bolt on swivel lock |
Durometer | 90D |
Features | Side lock brake & Bolt on swivel lock |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Type | (4) swivel casters w/side lock brakes & bolt on swivel locks |
Caster Mounting Type | Top Plate |
Material | Phenolic |
Series | Series #92 |
Bearing Type | Roller Bearing |
Description
Listing is for four (4) Service Caster Series #92 swivel casters, four (4) swivel casters with side lock brakes and bolt on swivel locks, 10" diameter by 3" wide black phenolic wheel. Supports a total weight of 11600 pounds (lbs) per caster. When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for material handling, carts, equipment, and shop projects. The phenolic wheels roll easier and quieter than comparable steel wheels, and are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Additionally, they are resistant to water, oil, grease, and are non-metallic, providing spark proof protection. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Casters, Phenolic, Swivel, 8" (N22-8-MC)
- SAFEWAZE 90ft Extended Top Ladder Climb System, Complete Kit (019-12038)
- WERNER 2 Steps, Fiberglass Step Stand, 300 lb. Load Capacity, Silver/Orange (TW6202)
- MAGLINER Folding Nose Extension Plate, Alum, 300 lb (301025)
- SERVICE CASTER Lavex Lodging 274HKLGFXWH Replacement Caster (LAV-SCC-30R620-TPRRD)
- SERVICE CASTER 6 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS620-PPUR)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set – 4 Swivel with Brake and Swivel Lock (LAV-SCC-30CS820-TPRRD-TLB-BSL-4)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel Top Plate Swivel Caster (SCC-05S210-TPRS)
- SERVICE CASTER 4 Inch Polyurethane Wheel Rigid Caster with Ball Bearing (SCC-30R420-PPUB)
- SERVICE CASTER 4 Inch Solid Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S414-SPUS-2-R-2)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 300 lb. (33H909)
- Service Caster Plate Casters