Shop All Plate Casters
Service Caster
10 Inch Heavy Duty High Temp Phenolic Swivel Caster Set with 2 Brakes, 4PK
Mfr # SCC-KP92S1030-PHRHT-2-SLB-2
Zoro # G305436396
product price: $2,399.99
/pk 4, $600.00/ea
Free Shipping & Returns
$2,399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 10
- Wheel Width 3
- Durometer 90D
- Material High Temperature Phenolic
- Caster Swivel Lock Type 2 casters with side lock brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP92S1030-PHRHT-2-SLB-2
- Zoro # G305436396
- UPC # 670533888187
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 3 |
Mounting Height | 12-1/2" |
Plate Size | 5-1/4" x 7-1/4" |
Size | 10" x 3" |
Bolt Size | 1/2" (hardware not included) |
Details
Durometer | 90D |
Material | High Temperature Phenolic |
Caster Swivel Lock Type | 2 casters with side lock brakes |
Series | Series #92 |
Features | 2 casters with side lock brakes |
Caster Temp. Range | 475 degrees F to 525 degrees F |
Caster Mounting Type | Top Plate |
Type | (2) swivel casters & (2) swivel casters w/side lock brakes |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 2900 |
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #92 casters with a 10" diameter, 3" wide brown high temperature phenolic wheels. Set includes four (4) swivel casters, two (2) fitted with side locking brakes. Supports 11600 total pounds (lbs) at 2900 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for autoclaves, bakery ovens and powder coating facilities. The high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydraulic Lift Table, Load Cap. 500 lb. (HT-05-1818A)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 40"W x 9-3/4"H (30E984)
- COLSON Colson® 4 Series Swivel Plate Caster 4.08199.339 - Phenolic 8" Dia. 1250 Lb. Cap. (4.08199.339)
- KLEIN TOOLS Swivel Anchor Hook (259)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Thermoplastic Swivel Caster with Roller Bearing SCC (SCC-35S620-TPRRD)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel Top Plate Caster (SCC-20S514-SRS-TP2)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S314-HRS-TLB-2-R-2)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster Set (SCC-20S414-PHR-TP3-4)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S614-TPRB-PLB)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 2 Swivel No Brake 2 Rigid - SCC (LAV-SCC-30CS820-TPRRD-2-R820-2)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS520-SSR)
- Service Caster Casters