Shop All Plate Casters
Service Caster
10 Inch Heavy Duty Green Poly on Cast Iron Wheel Swivel Caster with Swivel Lock
Mfr # SCC-KP92S1030-PUR-GB-BSL
Zoro # G505437650
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 10
- Wheel Width 3
- Caster Mounting Type Top Plate
- Material Polyurethane Tread on Metal Core
- Plate Size 5-1/4" x 7-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP92S1030-PUR-GB-BSL
- Zoro # G505437650
- UPC # 670533886473
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 3 |
Plate Size | 5-1/4" x 7-1/4" |
Mounting Height | 12-1/2" |
Bolt Size | 1/2" (hardware not included) |
Size | 10" x 3" |
Details
Caster Mounting Type | Top Plate |
Material | Polyurethane Tread on Metal Core |
Capacity (Lb.) | 3000 |
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Caster Swivel Lock Type | Bolt on swivel lock |
Features | Bolt on swivel lock |
Series | Series #92 |
Durometer | 95A |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Type | Swivel caster w/bolt on swivel lock |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #92 swivel caster with a bolt on swivel lock and a 10" diameter, 3" wide green polyurethane tread on metal core wheel. Supports 3000 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate polyurethane on metal wheel casters. The Service Caster Series #92 is ideal for material handling, carts and industrial equipment. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 6" Casters for Jobox And Jobsite, Sold As 1 Set (O6J-CD8-WU6)
- ZORO SELECT Skate Wheel Conveyor, 32-11/16" W Overall (55KR80)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Black (EET2-901CW-8)
- WILTON SS 4 Button 10FT Lift Hoist Trolley (PBC-410CN)
- SERVICE CASTER Assure Parts 1904964RB 4'' Replacement Caster with Brake (ASS-SCC-20S414-TPRB-TLB)
- SERVICE CASTER 3 Inch SS Solid Polyurethane Wheel Rigid Top Plate Caster (SCC-SS20R314-SPUS)
- SERVICE CASTER Low Profile Glass Filled Nylon 3'' Wheel Top Plate Swivel Caster (SCC-04S311316-GFNB)
- SERVICE CASTER 4436L8 FG4436L80000 Rubbermaid Platform Truck Replacement Caster Kit, 4PK (RUB-SCC-30CS820-TPRRF-2-R820-2)
- SERVICE CASTER 6 Inch Nylon Swivel Caster with Roller Bearing and Brake (SCC-30CS620-NYR-TLB)
- SERVICE CASTER 6 Inch Green Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS620-PUR-GB-TLB-BSL-2-TLB-2)
- HAMILTON Standard Duty Kingpinless Caster, 8" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-52K-8P)
- Service Caster Plate Casters