Shop All Plate Casters
Service Caster
10 Inch Extra Heavy Duty High Temp Phenolic Wheel Swivel Caster with Swivel Lock
Mfr # SCC-KP92S1030-PHRHT-BSL
Zoro # G305436464
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 10
- Wheel Width 3
- Plate Size 5-1/4" x 7-1/4"
- Finish Bright Zinc Plated Finish
- Features Bolt on swivel lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP92S1030-PHRHT-BSL
- Zoro # G305436464
- UPC # 670533888156
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 3 |
Plate Size | 5-1/4" x 7-1/4" |
Mounting Height | 12-1/2" |
Bolt Size | 1/2" (hardware not included) |
Size | 10" x 3" |
Details
Finish | Bright Zinc Plated Finish |
Features | Bolt on swivel lock |
Caster Temp. Range | 475 degrees F to 525 degrees F |
Caster Swivel Lock Type | Bolt on swivel lock |
Material | High Temperature Phenolic |
Durometer | 90D |
Type | Swivel caster w/bolt on swivel lock |
Series | Series #92 |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Capacity (Lb.) | 2900 |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #92 swivel caster with a bolt on swivel lock and a 10" diameter, 3" wide brown high temperature phenolic wheel. Supports 2900 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for autoclaves, bakery ovens and powder coating facilities. The high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, Bolt-On, 12-1-3/4in, 37 ft.-lb. (34515)
- DAYTON Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (35XP62)
- PENTALIFT Holdown Sub-Assembly Parts, Nylon Rewind (302-0417)
- DLM Dock Leveler, Shock Conversion Kit . (Dk (KIT9900)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster (SCC-20R314-SSS-TP3)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-RED-TP2-4)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster Set with Ball Bearings (SCC-30CS520-PHB-4)
- SERVICE CASTER 3 Inch Semi Steel Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S315-SSR-TLB-2-R-2)
- SERVICE CASTER 12'' Heavy Duty Green Poly on Metal Caster Set 2 Swivel Lock/Brake 2 Rigid, 4PK (CRAN-KP92S1230-PUR-GB-SLB-BSL-2-R-2)
- SERVICE CASTER 5" Rubbermaid Cart Casters - Non-Marking Wheel 4400 Series 4500 Series, 4PK (RUB-SCC-05S510-TPRS-2-R-2)
- SHEPHERD HARDWARE 9397 2-1/2 Poly Rigid Caster (F25828)
- Service Caster Plate Casters