Shop All Plate Casters
Service Caster
10 Inch Black Pneumatic Wheel Swivel Casters with Bolt Swivel Locks Set SCC
Mfr # SCC-100S3504-PNB-BSL-4
Zoro # G205435345
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 10
- Wheel Width 3.5
- Mounting Height 12-3/16"
- Series Series #100
- Caster Swivel Lock Type (4) Bolt on swivel locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-100S3504-PNB-BSL-4
- Zoro # G205435345
- UPC # 11586524057
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 3.5 |
Mounting Height | 12-3/16" |
Plate Size | 4" x 4-1/2" |
Size | 10" x 3-1/2" |
Bolt Size | 3/8" (hardware not included) |
Details
Series | Series #100 |
Caster Swivel Lock Type | (4) Bolt on swivel locks |
Caster Mounting Type | Top Plate |
Wheel Type | Pneumatic |
Capacity (Lb.) | 350 |
Material | Rubber tread on metal core |
Finish | Bright Zinc Plated Finish |
Features | 4 casters w/Bolt on Swivel Locks |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Type | (4) swivel casters w/bolt swivel locks |
Bearing Type | Ball Bearings |
Description
Listing is for a set of four (4) Service Caster Series #100 swivel casters with 10” diameter by 3.5" wide black pneumatic rubber wheels. Supports a total weight of 1,400 lbs (350lbs/caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (3TP94)
- AP PRODUCTS AP Products 018-338-BLK Slide-In Secondary Seal (018-338-BLK)
- BUDGIT HOISTS Hose and Cable Assembly (33212906)
- BAUER LADDER Stepladder Top Replacement Kit - Black (07312)
- SERVICE CASTER Lavex Lodging Cart Caster Set - 2 Swivel with Swivel Lock 2 Swivel with Brake (LAV-SCC-30CS820-TPRBD-BSL-2-TLB-2)
- SERVICE CASTER 4 Inch Thermoplastic Wheel Top Plate Caster, 4PK (SCC-05S410-TPRS-4)
- SERVICE CASTER 6 Inch SS Thermoplastic Rubber Wheel Swivel Caster with Roller Bearing SCC (SCC-SS30S620-TPRRF)
- SERVICE CASTER CST10 Greenlee Swivel Caster – MA6065 GMX Cart – Heavy Duty Replacement– SCC (GRE-SCC-100S1030-SNB)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-RED-TP3)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-BLUE-TP2-4)
- GLOBAL INDUSTRIAL Floor Lock for 6 Casters (241851C)
- Service Caster Plate Casters