Shop All Plate Casters
Service Caster
10 Inch Black Pneumatic Wheel Rigid Caster
Mfr # SCC-100R3504-PNB
Zoro # G905433993
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 10
- Wheel Width 3.5
- Material Rubber tread on metal core
- Mounting Height 12-3/16"
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-100R3504-PNB
- Zoro # G905433993
- UPC # 670533851242
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 3.5 |
Mounting Height | 12-3/16" |
Plate Size | 4" x 4-1/2" |
Size | 10" x 3-1/2" |
Bolt Size | 3/8" (hardware not included) |
Details
Material | Rubber tread on metal core |
Caster Mounting Type | Top Plate |
Wheel Type | Pneumatic |
Type | Rigid caster |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 350 |
Finish | Bright Zinc Plated Finish |
Series | Series #100 |
Bearing Type | Ball Bearings |
Description
Listing is for one (1) Service Caster Series #100 rigid caster with a 10” diameter by 3.5" wide black pneumatic rubber wheel. Supports up to 350lbs per caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 7/64 in Hook Opening (3TP97)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 37BF (KG37)
- ERICKSON Tie-Down Strap, Ratchet, 27ft x 2In, 3330lb (68655)
- KINGCORD 3/8 in. x 600 ft. Yellow 3-Strand Twisted Polypropylene Rope (300531)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S614-PPUB-2-R614-2)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S420-PHRHT)
- SERVICE CASTER 4 Inch Red Polyurethane Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S414-PPUB-RED-2-R-2)
- SERVICE CASTER 5 Inch Poly on Polyolefin Wheel Swivel Caster with Roller Bearing (SCC-20S520-PPUR)
- SERVICE CASTER Assure Parts 190738A Replacement Caster (ASS-SCC-20S514-PPUB-BLK-TP2)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-MRN-TP2-4)
- HAMILTON Plte Caster, Rgd, Poly, 6 in., 2450 lb. (R-FM-63EGB)
- Service Caster Plate Casters