Shop All Plate Casters
Service Caster
10 Inch Black Pneumatic Wheel Caster Swivel with Swivel Locks and 2 Rigid, 2PK
Mfr # SCC-100S3504-PNB-BSL-2-R-2
Zoro # G105434820
product price: $286.99
/pk 2, $143.50/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 10
- Wheel Width 3.5
- Caster Swivel Lock Type (2) Bolt on swivel locks
- Material Rubber tread on metal core
- Mounting Height 12-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-100S3504-PNB-BSL-2-R-2
- Zoro # G105434820
- UPC # 670533888583
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 3.5 |
Mounting Height | 12-3/16" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 10" x 3-1/2" |
Details
Caster Swivel Lock Type | (2) Bolt on swivel locks |
Material | Rubber tread on metal core |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 350 |
Type | (2) swivel casters w/bolt on swivel lock & (2) rigid casters |
Series | Series #100 |
Features | 2 casters with bolt on swivel locks |
Wheel Type | Pneumatic |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Bearing Type | Ball Bearings |
Description
Listing is for a set of four (4) Service Caster Series #100 casters, two (2) rigid and two (2) swivel casters with bolt on swivel locks, fitted with 10” diameter by 3.5” wide black pneumatic rubber wheels. Supports a total weight of 1,400lbs (350lbs/caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EEF1-902-10)
- SERCO Bell Cranks, Bell Crank (Hydra-Shock Opt (8-9040)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Yellow (EE1601DTX3)
- MUTUAL INDUSTRIES Glo Lime Mason Twine 18X550 (14661-139-550)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement Set (AVA-SCC-20S514-PPUB-BLUE-TLB-TP2-4)
- SERVICE CASTER 4 Inch High Temp Glass Filled Nylon Wheel Swivel Top Plate Caster Set SCC (SCC-20S414-GFNSHT-4)
- SERVICE CASTER 6 Inch Phenolic Swivel Caster Set with Roller Bearings and Brakes (SCC-30CS620-PHR-TLB-4)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Caster Set with Roller Bearing (SCC-30CS620-PHR-4)
- SERVICE CASTER 4 Inch Kingpinless Poly on Polyolefin Wheel Swivel Caster with Swivel Lock SCC (SCC-KP30S420-PPUR-BSL)
- SERVICE CASTER Replacement Wheels for Magliner Wheels 101020 121060 121055 (MAG-SCC-FPB350-4O-58)
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 115 lb, D (1UHK2)
- Service Caster Plate Casters