Shop All Plate Casters
Service Caster
10 Inch Black Pneumatic Wheel Caster Swivel with Brake Swivel Lock 2 Rigid, 2PK
Mfr # SCC-100S3504-PNB-TLB-BSL-2-R-2
Zoro # G205435437
product price: $348.99
/pk 2, $174.50/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 10
- Wheel Width 3.5
- Type (2) swivel casters w/top lock brakes and bolt on swivel lock & (2) rigid casters
- Capacity (Lb.) 350
- Material Rubber tread on metal core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-100S3504-PNB-TLB-BSL-2-R-2
- Zoro # G205435437
- UPC # 670533888620
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 3.5 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 12-3/16" |
Bolt Size | 3/8" (hardware not included) |
Size | 10" x 3-1/2" |
Details
Type | (2) swivel casters w/top lock brakes and bolt on swivel lock & (2) rigid casters |
Capacity (Lb.) | 350 |
Material | Rubber tread on metal core |
Series | Series #100 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Wheel Type | Pneumatic |
Caster Swivel Lock Type | (2) Top lock brakes and Bolt on swivel locks |
Caster Mounting Type | Top Plate |
Features | 2 casters w/top locking brakes and bolt on swivel locks |
Finish | Bright Zinc Plated Finish |
Bearing Type | Ball Bearings |
Description
Listing is for a set of four (4) Service Caster Series #100 casters, two (2) rigid and two (2) swivel casters with top locking brakes and bolt on swivel locks, fitted with 10” diameter by 3.5” wide black pneumatic rubber wheels. Supports a total weight of 1,400lbs (350lbs/caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Utility Cart, Ergonomic, 500 lb (2192464)
- US CARGO CONTROL 15" Rubber Tarp Straps (Box of 50) - EPDM Rubber (RT15EPDMCR50)
- ZORO SELECT Panel Dolly, Cap 350 lb, 20x15, Steel (48J123)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB100072)
- SERVICE CASTER 12 Inch Heavy Duty Green Poly on Cast Iron Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP92S1230-PUR-GB-SLB-2-R-2)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-BLUE-TP2-4)
- SERVICE CASTER Assure Parts 190185B Replacement Caster with Brake (ASS-SCC-20S414-SRS-TLB)
- SERVICE CASTER 6 Inch Nylon Swivel Caster Set with Ball Bearings 2 Brakes SCC (SCC-20S620-NYB-2-TLB-2)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Semi Steel Rigid Caster with Roller Bearing SCC (SCC-35R820-SSR)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 2 Swivel No Brake 2 Rigid - SCC (LAV-SCC-30CS820-TPRBD-2-R820-2)
- CASTERS WHEELS & INDUSTRIAL HANDLING Faultless Swivel Plate Caster 1461-8 8" Polyolefin Wheel (1461-8)
- Service Caster Casters