Shop All Plate Casters
Service Caster
10 Inch Black Pneumatic Wheel Caster Swivel 2 Rigid, 2PK
Mfr # SCC-100S3504-PNB-2-R3504-2
Zoro # G805434854
product price: $272.99
/pk 2, $136.50/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 10
- Wheel Width 3.5
- Series Series #100
- Material Rubber tread on metal core
- Mounting Height 12-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-100S3504-PNB-2-R3504-2
- Zoro # G805434854
- UPC # 670533851297
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 3.5 |
Mounting Height | 12-3/16" |
Plate Size | 4" x 4-1/2" |
Size | 10" x 3-1/2" |
Bolt Size | 3/8" (hardware not included) |
Details
Series | Series #100 |
Material | Rubber tread on metal core |
Wheel Type | Pneumatic |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Type | (2) swivel casters & (2) rigid casters |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 350 |
Bearing Type | Ball Bearings |
Description
Listing is for a a set of four (4) Service Caster Series #100 casters, two (2) swivel and two (2) rigid, with 10” diameter by 3.5" wide black pneumatic rubber wheels. Supports a total weight of 1,400 lbs (350lbs/caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL White Semi-Permanent Barrier/Railing (SPR-120-W)
- GLOBAL INDUSTRIAL Heavy Duty Aluminum Dock Plate, 72W x 30L, 11,350 Lb. Capacity (988887)
- DC CARGO 2in X 27' Ratchet Strap With Chain Extension, 2PK (227YRSCA-2)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Polyester, Yellow (UU1802DX4)
- SERVICE CASTER 4 Inch 316SS Blue Polyurethane Swivel Top Plate Caster Lock Brake 2 Rigid, 2PK (SCC-SS316TTL20S414-PPUB-BLUE-2-R-2)
- SERVICE CASTER 4 Inch Solid Polyurethane Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS420-SPUR-4)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement Set (AVA-SCC-20S514-PPUB-RED-TLB-TP2-4)
- SERVICE CASTER Choice 176ICCASTER5 Replacement Caster with Brake (CHO-SCC-20S514-PPUB-TLB)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-RED-TP2-4)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster with Ball Bearing (SCC-20S520-PHB)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Wheel Swivel Caster with Swivel Lock (SCC-KP92S830-PUR-RS-BSL)
- Service Caster Plate Casters