Shop All Wall Plates
Serverusa
Cooper Lighted Grounding Toggle Switch; 120 Vac; 15A - 3 Way
Mfr # SE447551
Zoro # G904016456
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Serverusa
- MFR # SE447551
- Zoro # G904016456
- UPC # 747216302336
- Country of Origin China
- Category Wall Plates
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Cooper Toggle Switch, Lighted, Grounding, Cooper, 120 VAC, 15 A, Cam, Quiet, 3 Positions, Wall Mounting, -20 TO 60 deg C, 0.88 in Overall Depth, White, CSA, NOM Certified, UL Listed, Side and Push Wiring, 1/2 hp Motor
Features- Standard Grade - Grounding
- Lighted Toggle - Side/Push Wire
- Three Way - 15 Amp - 120 Volt
- Color : White
- Cooper Lighted Grounding Toggle Switch, 120 Vac, 15A 3 Way
- Dimension: 5.625" H x 4.125" W x 12.25" L
- Weight: 1.29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 2 Pole, 240/415/440V AC, C Curve (M9F22232)
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Small / 22-16 AWG, PK 25 (BC2)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37B0375)
- ZORO SELECT Wall Switch, 20A, White, 1-Pole Type, Toggle (4901BW)
- SERVERUSA Stainless Steel Outlet Plate (SE2825205)
- SERVERUSA Leviton 2 Gang White GFCI Decora Style Wall Plate (SE156355)
- DELTANA Overhead Door Holder Satin Nickel (DCSM10U15)
- TAYMAC Single Receptacle Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW2-2)
- AMEROCK Mulholland 1 Toggle Oil Rubbed Bronze Wall Plate (1907000)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (PJ226GY)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- Serverusa Lighting Controls