Shop All Automotive Speakers & Amplifiers
Serverusa
4 in. Cobra Replacement Radio Speaker
Mfr # SE1593562
Zoro # G003928865
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serverusa
- MFR # SE1593562
- Zoro # G003928865
- UPC # 780997840383
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Universal 4" 8 Ohm 0.5W Replacement Speaker by Workman Bandit . This top-grade product is expertly made in compliance with stringent industry standards to offer a fusion of a well-balanced design and high level of craftsmanship. Manufactured from industry-leading materials using up-to-date equipment, it ensures everlasting reliability and enduring value. This product is distinguished by total quality assurance, unsurpassed by anybody else.
Features- Exceptional service and dependability
- Precise manufacturing and high-grade materials
- Will deliver years of reliable service
- Screw holes are 3 1/4 "center to center
- Size: 4 in.
- Watts: 0.5 W
- Ohm: 8 Ohm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-LUBE 4 oz Differential Friction Modifier Tube Amber (SL2411)
- SLIME Dial Tire Gauge, 10 to 160 PSI (2020-A)
- BALDWIN FILTERS Air Filter, 4-1/2 x 5-7/8 in. (PA2832)
- GROTE Primary Wire, 18 Gauge, Yellow, 100ft.Spool (87-9011)
- SERVERUSA PAC - Territory Restricted - Bass Blockers - for 6x9 Speakers Blue, 2PK (SE59032)
- PAC Bass Blocker(Pair), 0-1.2Khz At 4 Ohms (BB4PR)
- KENWOOD 4 in. 1200W Ultra Hi-Performance Car Audio Amplifier (KACHQR1004)
- AUDIOP AUDIOP NTX417 4 in. x 10 in. Horn Tweeter 10oz Magnet (NTX417)
- AUDIOPIPE Audiopipe SPLIT3003RCA Multi-Audio Amplifier 3 RCA outputs with bulit in 10V line driver (SPLIT3003RCA)
- PYLE 6'' X 9'' 500 Watt Eight-Way Speakers (PLG69.8)
- EMINENCE SPEAKER 8 Inch Bass Guitar Speaker; 250W Max; 8 Ohms - ALPHA8MRA (ALPHA8MRA)
- Serverusa Automotive Speakers & Amplifiers