Shop All Automotive Battery Terminal Components & Parts
Serverusa
30500 Side Terminal Battery Bolt
Mfr # SE786323
Zoro # G104148919
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serverusa
- MFR # SE786323
- Zoro # G104148919
- UPC # 723902772430
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Description
Features
- Easy and reliable direct connections to the battery
- Direct to battery power circuits help reduce noise in stereo, communication and other electronic equipment
- Made of solid brass
- Weight - 0.5000
- Type - Double cable side terminal
- Thread size - 0.37 in. - 16
- Hex size - 0.62 in.
- Stud length - 0.96 in.
- Overall length - 1.832 in.
- Material - Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Double-Door Dog Box, 48" x 48", DB-4848N (DB-4848N)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 FORD F-250 SUPER DUTY 17-19, F-350 SUPER (24-274951)
- AUTO VENTSHADE 17-17 F250/350/450 SUPER DUTY AEROSKIN II HOOD SHIELD TEXTURED BLACK (436135)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Orange, 0.070" Diameter, 60 Volts (20STRORATXL500)
- SERVERUSA Top Post Battery Terminal Cleaner (SE96488)
- QUICKCABLE Copper Lug, 4/0, 1/2", 90 deg., PK10 (5958-010HL)
- QUICKCABLE Braided Strap, 6 ga., 3/4"x3/64" (207206-025)
- QUICKCABLE Contact, Crimp Type, 1/0 AWG, PK5 (123107-525-005)
- ACDELCO Spacer -Battery Terminal, 12354951 (12354951)
- WESTWARD Battery Brush, 3-3/4 In L (1EFY1)
- ANDERSON POWER PRODUCTS Connector Lockout, Red, 1/4In Shackle Dia. (SB350-LOCKOUTG)
- Serverusa Automotive Battery Equipment