Shop All Circuit Breakers
Server Technology
70A Carling Bullet Style Circuit Breaker
Mfr # CB-0005-070G
Zoro # G0602897
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Server Technology
- MFR # CB-0005-070G
- Zoro # G0602897
- Country of Origin Unknown
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 70A |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL KELLEMS 3.15 in H x 3.2 in W x Switch Enclosure (HBL1370)
- SIEMENS DC Power Supply, 85/264V AC, 12V DC, 36W, 3A, Wall (6EP13211LD00)
- ZORO SELECT Cable Clamp, Nylon, 5/8 In, PK25 (22CC50D0625)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Red (AT1503EV-RD)
- EATON Molded Case Circuit Breaker, LG Series 500A, 3 Pole, 600V AC (LGE3500FAG)
- EATON Circuit Breaker, CHT Series 15A, 1 Pole, 120/240V AC (CHT1515)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB3100)
- EATON Circuit Breaker, CH Series 15A, 1 Pole (CHFP115DF)
- GE ELECTRIC Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (6122030)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 13A, 1 Pole, 277/480V AC, C Curve (FAZ-C13/1-NA-SP)
- SQUARE D Molded Case Circuit Breaker, HDL Series 30A, 2 Pole, 600V AC (HDL26030)
- Server Technology Circuit Breakers