Shop All Kitchen Faucets
Server
Dipperwell W/ 2Hr Timer , Conservewell
Mfr # 87772
Zoro # G702218427
product price: $994.99
/ea
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Server
- MFR # 87772
- Zoro # G702218427
- Country of Origin United States
- Category Kitchen Faucets
Description
Conservewell® Dipperwell By Server Drop-In;Capacity: 28 Fl Oz;Color: Black;Height: 9-3/8In, 239 Mm;Includes: Pan Liner, Dipperwell, Locator Blocks, And;Anti-Rotation Foot;Instructions Included: Yes;Note: Fits 5-1/2Inod To 6-1/2Inod Hole (140Mm To 165Mm);Outside Diameter: 5In, 127 Mm;Temp Range: 60 C, 140 F;Type: 2-Hour Timer Cycle;Drops Into Counter & Mounts Flush;Voltage: 120 Vac;Wattage: 100
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 25m, PK20 (255047-75)
- APOLLO VALVES Fitting Pex 1/2 Brs Elbow 10Pk (APXE121210PK)
- DIXON Cam/Groove Coupler, Hose, Shank 1-1/2", SS (150-C-SS)
- ZORO SELECT Nipple, Threaded Hex, Poly, 3/8 In NPT, PK10 (N6HDPE)
- GOVERNOR Manual, 4" Mount, 2 Hole KS2495AL Bar Faucet Without Pop-Up (KS2495AL)
- KOHLER Simplice Two-Hole Kitchen Sink Faucet (647-VS)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Flow Rate (GPM): 1.5 (K-5130)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser (C-KKF2011BG-KSD100BG)
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole Delancey Pull-Down Kitchen Pn (4279.300.013)
- PFISTER Electronic, Residential 1 or 3 Hole Stellen Single Handle Kitchen Pull-Down (LG529-ESAS)
- SLOAN Automatic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (3335012)
- Server Kitchen Faucets & Accessories