Server

Dipperwell, Heated (1/9Th Pans)


product price: $790.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Conservewell{T} Heated Dipperwell By Server Wall Mount;Amp: 3.3;Center: 10-1/4In, 260 Mm;Depth: 5-1/4In, 133 Mm;Height: 7-5/16In, 186 Mm;Includes: (2) 1/9-Size Pans 4In(102Mm) Deep;Instructions Included: Yes;Material(S): Stainless Steel;Note: Nsf Certified: Yes;Temp Range: 60 Degrees C, 140 Degrees F;Type: Wall Mount;Ul Listed: Yes;Voltage: 120 Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.