Shop All Rags & Towels
Sertun
Rechargeable Indicator Towels 13-1/2" x 18", Yellow/White
Mfr # 9650
Zoro # G8518921
original price:
$28.05
6% off
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Yellow
- Sheet Size 13 1/2 in x 18 in
- Container Type Box
- Cleaner Form Wipes
- Cleaner Container Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sertun
- MFR # 9650
- Zoro # G8518921
- Country of Origin United States
- Category Rags & Towels
Dimensions
Sheet Size | 13 1/2 in x 18 in |
Cleaner Container Size | 50 ct. |
Sheet Length | 18 in |
Sheet Width | 13 1/2 in |
Details
Item | Rechargeable Sanitizer Indicator Towels |
Color | White/Yellow |
Container Type | Box |
Cleaner Form | Wipes |
Cleaner Container Type | Box |
Effective to Remove | E.coli, Salmonella |
Cleaner Chemical Product Grouping | Disinfecting and Sanitizing Wipes |
Wipes per Container | 50 |
Cleaning Wipe - Item | Rechargeable Sanitizer Indicator Towels |
Application | For Use In All Areas Where Sanitation is Important |
Wipes Application | Disinfecting/Sanitizing |
Fragrance | Unscented |
Primary Chemical | Quat |
Number of Sheets | 50 |
Product Series | Sertun(TM) |
Features | Color Check Technology |
Description
Rechargeable Sanitizer Indicator Towels, Dispenser Box, Product Series Sertun(TM), White/Yellow, Sheet Length 18 in, Sheet Width 13 1/2 in, Number of Sheets 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-D-BOL Blue Spruce Scent Automatic Toilet Bowl Cleaner 7 oz Tablet (675040.10)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, X80, Jumbo Perforated Roll, Hydroknit, 12 1/2 in x 13 in, 475 Sheets, White (41025)
- TOUGH GUY Urinal Screen, Round, Red, 2 lb, PK10 (55FJ83)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWKCM02032S (BWKCM02032S)
- SERTUN Rechargeable Indicator Towels 13-1/2" x 18", Yellow/White (9600)
- A & I PRODUCTS Shop Towel Refill (sold in lots of 6) 24" x16" x10.5" (A-ST200-R)
- INTEX SUPPLY Intex Supply W-10001 10 Count Exact Cut T-Shirt Paint And Staining Rags - 14 x 16 in. (227465)
- PIG T-shirt Rags 25 lb. Cotton, White (WIP501)
- MONARCH T-Shirt Cleaning Rags - White - New - 5 lb Bag (N2-W43-5BG)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Green, 12PK (32UV11)
- ARMOR ALL Armor All 8112302 Vinyl; Leather & Rubber Cleaner; Assorted - 25 Wipes (8112302)
- Sertun Rags & Towels